Skip Content

ESD Safe Pliers Set , Handle Type: Two-Component Non-Slip Soft Grip Handle, ESD Safe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ESD Safe Pliers Set , Handle Type: Two-Component Non-Slip Soft Grip Handle, ESD Safe

Price $446.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LEL2
  • Mfr. Model # 32791
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ESD Safe Pliers Set
  • Number of Pieces 11
  • Includes 4-1/2" Oval Side Cutters, 4-3/4" Flat Nose Pliers, 5-3/4" Long Nose Pliers, 4-3/8" Oblique Cutters, ESD Safe Conductive Precision Handle, Slotted Blades 1.5, 2.0, 3.0, 4.0, Phillips Blades 000, 00, 0, 1, ESD Safe Tweezers AA SA ESD and 7a SA ESD, Case
  • Jaw Length 1" to 3"
  • Jaw Width 6.5mm to 9.5mm
  • Max. Jaw Opening Varies
  • Tip Width Varies
  • Handle Type Two-Component Non-Slip Soft Grip Handle, ESD Safe
  • Handle Color Yellow/Black
  • Cutting Capacity/Material 0.6 to 1.4/Copper
  • Spring Return Yes
  • Material Pliers: Hardened and Annealed High Carbon Tool Steel; Tweezers: Anti-Magnetic, Anti-Static, Anti-Conductive Stainless Steel, SYS 4 Precison Driver CVM Tool Steel
  • Standards ESD Standard IEC 61340-5-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.