Skip Content

 
Insulated Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver


Technical Specs

  • ItemInsulated Screwdriver 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
22 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
32145
Phillips/Crosspoint
Phillips SlimLine
#1
3"

$21.17 / each

Enter location to check availability
Insulated Screwdriver,Phillips,#1 x3 In
Catalog Page #  NA

Price $21.17 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips SlimLine
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32146
Phillips/Crosspoint
Phillips SlimLine
#2
4"

$26.55 / each

Enter location to check availability
Insulated Screwdriver,Phillips,#2 x4 In
Catalog Page #  NA

Price $26.55 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips SlimLine
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32100
Phillips/Crosspoint
Phillips
#0
2-7/16"

$10.03 / each

Enter location to check availability
Insulated Screwdriver,Ph,#0 x 2-7/16 In
Catalog Page #  NA

Price $10.03 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2-7/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32104
Phillips/Crosspoint
Phillips
#4
8"

$24.06 / each

Enter location to check availability
Insulated Screwdriver,Phillips,#4 x 8 In
Catalog Page #  NA

Price $24.06 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32046
Slotted
Keystone Slotted SlimLine
9/64"
4"

$19.42 / each

Enter location to check availability
Insulated Screwdriver,Slotted,9/64 x4 In
Catalog Page #  NA

Price $19.42 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted SlimLine
  • Tip Size9/64"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32049
Slotted
Keystone Slotted SlimLine
5/32"
4"

$21.17 / each

Enter location to check availability
Insulated Screwdriver,Slotted,5/32 x4 In
Catalog Page #  NA

Price $21.17 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted SlimLine
  • Tip Size5/32"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32052
Slotted
Keystone Slotted SlimLine
3/16"
5"

$21.17 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/16 x5 In
Catalog Page #  NA

Price $21.17 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted SlimLine
  • Tip Size3/16"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32055
Slotted
Keystone Slotted SlimLine
7/32"
5"

$22.96 / each

Enter location to check availability
Insulated Screwdriver,Slotted,7/32 x5 In
Catalog Page #  NA

Price $22.96 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted SlimLine
  • Tip Size7/32"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32058
Slotted
Keystone Slotted SlimLine
1/4"
5"

$28.35 / each

Enter location to check availability
Insulated Screwdriver,Slotted,1/4 x 5 In
Catalog Page #  NA

Price $28.35 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted SlimLine
  • Tip Size1/4"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32005
Slotted
Keystone Slotted
5/64"
3"

$9.28 / each

Enter location to check availability
Insulated Screwdriver,Slotted,5/64 x3 In
Catalog Page #  NA

Price $9.28 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/64"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32010
Slotted
Keystone Slotted
3/32"
3"

$9.36 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/32 x3 In
Catalog Page #  NA

Price $9.36 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/32"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32012
Slotted
Keystone Slotted
1/8"
4"

$9.36 / each

Enter location to check availability
Insulated Screwdriver,Slotted,1/8 x 4 In
Catalog Page #  NA

Price $9.36 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32017
Slotted
Keystone Slotted
5/32"
4"

$11.95 / each

Enter location to check availability
Insulated Screwdriver,Slotted,5/32x 4 In
Catalog Page #  NA

Price $11.95 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/32"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32023
Slotted
Keystone Slotted
3/16"
4"

$12.00 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/16x 4 In
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32027
Slotted
Keystone Slotted
3/16"
6"

$13.21 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/16x 6 In
Catalog Page #  NA

Price $13.21 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32025
Slotted
Keystone Slotted
3/16"
7"

$13.46 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/16x 7 In
Catalog Page #  NA

Price $13.46 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32028
Slotted
Keystone Slotted
3/16"
8"

$13.46 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/16x 8 In
Catalog Page #  NA

Price $13.46 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32031
Slotted
Keystone Slotted
7/32"
5"

$13.57 / each

Enter location to check availability
Insulated Screwdriver,Slotted,7/32x 5 In
Catalog Page #  NA

Price $13.57 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size7/32"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32026
Slotted
Keystone Slotted
7/32"
7"

$13.57 / each

Enter location to check availability
Insulated Screwdriver,Slotted,7/32x 7 In
Catalog Page #  NA

Price $13.57 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size7/32"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32034
Slotted
Keystone Slotted
15/64"
6"

$16.61 / each

Enter location to check availability
Insulated Screwdriver,Slotted,15/64x6 In
Catalog Page #  NA

Price $16.61 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size15/64"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32042
Slotted
Keystone Slotted
5/16"
7"

$21.34 / each

Enter location to check availability
Insulated Screwdriver,Slotted,5/16x 7 In
Catalog Page #  NA

Price $21.34 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32045
Slotted
Keystone Slotted
3/8"
8"

$27.60 / each

Enter location to check availability
Insulated Screwdriver,Slotted,3/8 x 8 In
Catalog Page #  NA

Price $27.60 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More