Skip Content

 
Insulated Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver Set


Technical Specs

  • Item Insulated Screwdriver Set 
  • Handle Material Multicomponent 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Number of Pieces
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Tip Style Group
Number of Pieces
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
32366
Hex
6
Hex 3/32" x 3", 1/8" x 3", 5/32" x 3", 13/64" x 3", 15/64" x 4", 5/16" x 4"

$111.40 / each

Enter location to check availability
Catalog Page #  1079 

Price $111.40 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Hex
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Hex 3/32" x 3", 1/8" x 3", 5/32" x 3", 13/64" x 3", 15/64" x 4", 5/16" x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32198
Slimline Slotted/Phillips/Square
11
Keystone Slotted 9/64" x 4", 5/32" x 4", 3/16" x 5", 7/32" x 5", 1/4" x 6", Phillips #1 x3", #2 x 4", Square #1 x3", #2 x 4", Xeno #1 x3", #2 x 4"

$273.75 / each

Enter location to check availability
Catalog Page #  1079 

Price $273.75 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slimline Slotted/Phillips/Square
  • Number of Pieces 11
  • Handle Material Multicomponent
  • Includes Keystone Slotted 9/64" x 4", 5/32" x 4", 3/16" x 5", 7/32" x 5", 1/4" x 6", Phillips #1 x3", #2 x 4", Square #1 x3", #2 x 4", Xeno #1 x3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32196
Slimline Slotted/Phillips/Square
6
Keystone Slotted 3/16" x 5", 1/4' x 6", Phillips #1 x 3", #2 x 4", Square #1 x3", #2 x 4"

$154.00 / each

Enter location to check availability
Catalog Page #  1079 

Price $154.00 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slimline Slotted/Phillips/Square
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 5", 1/4' x 6", Phillips #1 x 3", #2 x 4", Square #1 x3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35890
Slimline Slotted/Phillips/Square
6
Keystone Slotted 3/16" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", Square #1 x 4", #2 x 6"

$86.60 / each

Enter location to check availability
Catalog Page #  1079 

Price $86.60 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slimline Slotted/Phillips/Square
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", Square #1 x 4", #2 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32197
Slimline Slotted/Phillips/Square
8
Keystone Slotted 9/64" x 4", 5/32" x 4", 3/16" x 5", 7/32" x 5", Phillips #1 x3", #2 x 4", Square #1 x3", #2 x 4"

$189.75 / each

Enter location to check availability
Catalog Page #  1079 

Price $189.75 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slimline Slotted/Phillips/Square
  • Number of Pieces 8
  • Handle Material Multicomponent
  • Includes Keystone Slotted 9/64" x 4", 5/32" x 4", 3/16" x 5", 7/32" x 5", Phillips #1 x3", #2 x 4", Square #1 x3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32189
Slimline Slotted/Phillips
2
Keystone Slotted 3/16" x 5", Phillips #2 x 4"

$47.70 / each

Enter location to check availability
Catalog Page #  1079 

Price $47.70 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slimline Slotted/Phillips
  • Number of Pieces 2
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 5", Phillips #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32095
Slotted/Phillips
19
Keystone Slotted 3/32" x 3", 1/8" x 4", 9/64" x 4", 5/32" 4", 3/16" x 4", 7/32" x 5", 15/64" x 6", 1/4" x 6", 5/16" x 7", 3/8" x 8", Phillips #0 x 2-1/2", #1 x 3", #2 x 4", #3 x 6", Square #1 x 3", #2 x 4", Xeno Terminal #1 x 3", #2 x 4", Single Pole Voltage Detector, Tool Box Tray 20" x 11-1/2" x 2-1/4"

$341.00 / each

Enter location to check availability
Catalog Page #  1079 

Price $341.00 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 19
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/32" x 3", 1/8" x 4", 9/64" x 4", 5/32" 4", 3/16" x 4", 7/32" x 5", 15/64" x 6", 1/4" x 6", 5/16" x 7", 3/8" x 8", Phillips #0 x 2-1/2", #1 x 3", #2 x 4", #3 x 6", Square #1 x 3", #2 x 4", Xeno Terminal #1 x 3", #2 x 4", Single Pole Voltage Detector, Tool Box Tray 20" x 11-1/2" x 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
32091
Slotted/Phillips
5
Keystone Slotted 1/8" x 4", 3/16" x 4", 1/4" x 5", Phillips #1 x 3", #2 x 4"

$89.55 / each

Enter location to check availability
Catalog Page #  NA

Price $89.55 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 5
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/8" x 4", 3/16" x 4", 1/4" x 5", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More