Skip Content

 
Square Axial Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Axial Fan

WIEGMANN


Technical Specs

  • ItemAxial Fan 
  • ShapeSquare 
BrandWIEGMANN 
CFM @ 0.000-In. SP
Please Select
Voltage
Please Select
Watts
Please Select
Width
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Voltage
Watts
Width
Availability
Price
Qty
WPFB100115
105
115VAC
15
7-3/8"

$503.50 / each

Axial Fan,115VAC,6-1/8In H,7-3/8In W
Catalog Page #  601 

Price: $503.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP105
  • Voltage115VAC
  • Watts15
  • Width7-3/8"
WPF30-115
168.6
115VAC
43
9-4/5"

Item ships within 6 business days from supplier

$716.50 / each

Axial Fan,115VAC,9-4/5In H,9-4/5In W
Catalog Page #  601 

Price: $716.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP168.6
  • Voltage115VAC
  • Watts43
  • Width9-4/5"
WPF10-115
16.2
115VAC
12
4-2/7"

$642.50 / each

Axial Fan,115VAC,4-2/7In H,4-2/7In W
Catalog Page #  601 

Price: $642.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP16.2
  • Voltage115VAC
  • Watts12
  • Width4-2/7"
WPFB200115
210
115VAC
33
8-7/8"

$838.00 / each

Axial Fan,115VAC,7-5/8In H,8-7/8In W
Catalog Page #  601 

Price: $838.00 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP210
  • Voltage115VAC
  • Watts33
  • Width8-7/8"
WPF50-115
312.1
115VAC
63
12-4/5"

Item ships within 6 business days from supplier

$759.50 / each

Axial Fan,115VAC,12-4/5In H,12-4/5In W
Catalog Page #  601 

Price: $759.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP312.1
  • Voltage115VAC
  • Watts63
  • Width12-4/5"
WPF20-115
38
115VAC
19
6"

$412.00 / each

Axial Fan,115VAC,6In H,6In W
Catalog Page #  601 

Price: $412.00 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP38
  • Voltage115VAC
  • Watts19
  • Width6"
WPF60-115
423.1
115VAC
122
12-4/5"

$852.00 / each

Axial Fan,115VAC,12-4/5In H,12-4/5In W
Catalog Page #  601 

Price: $852.00 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP423.1
  • Voltage115VAC
  • Watts122
  • Width12-4/5"
WPFB500115
560
115VAC
60
13"

$584.00 / each

Axial Fan,115VAC,11-5/8In H,13In W
Catalog Page #  601 

Price: $584.00 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP560
  • Voltage115VAC
  • Watts60
  • Width13"
WA4AXFN
88 /110
115VAC
17/15
4-5/7"

$226.00 / each

Axial Fan,115VAC,4-5/7In H,4-5/7In W
Catalog Page #  601 

Price: $226.00 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP88 /110
  • Voltage115VAC
  • Watts17/15
  • Width4-5/7"
WA4AXFN2
88 /110
230VAC
17/15
4-5/7"

$276.50 / each

Axial Fan,230VAC,4-5/7In H,4-5/7In W
Catalog Page #  601 

Price: $276.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP88 /110
  • Voltage230VAC
  • Watts17/15
  • Width4-5/7"
WPF25-115
88.7
115VAC
18
9-4/5"

$564.50 / each

Axial Fan,115VAC,9-4/5In H,9-4/5In W
Catalog Page #  601 

Price: $564.50 / each

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP88.7
  • Voltage115VAC
  • Watts18
  • Width9-4/5"