Skip Content

 
Radiant Enclosure Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Radiant Enclosure Heater


Technical Specs

  • ItemRadiant Enclosure Heater 
  • ThermostatNone 
  • Voltage110/240 
  • Phase
  • Width2-7/8" 
Watts
Please Select
Height
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WIEGMANN 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Watts
Height
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
EHG100
100
5-1/2"
7"

$305.25 / each

Radiant Enclosure Heater,100W,7 in. L
Catalog Page #  604 

Price $305.25 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts100
  • Voltage110/240
  • Phase1
  • Height5-1/2"
  • Length7"
  • Width2-7/8"
EHG015
15
2-5/8"
4"

$153.00 / each

Radiant Enclosure Heater,15W,4 in. L
Catalog Page #  604 

Price $153.00 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts15
  • Voltage110/240
  • Phase1
  • Height2-5/8"
  • Length4"
  • Width2-7/8"
EHG150
150
8-3/4"
10-1/4"

$398.25 / each

Radiant Enclosure Heater,10-1/5 in. L
Catalog Page #  604 

Price $398.25 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts150
  • Voltage110/240
  • Phase1
  • Height8-3/4"
  • Length10-1/4"
  • Width2-7/8"
EHG030
30
2-5/8"
4"

$155.75 / each

Radiant Enclosure Heater,30W,4 in. L
Catalog Page #  604 

Price $155.75 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts30
  • Voltage110/240
  • Phase1
  • Height2-5/8"
  • Length4"
  • Width2-7/8"
EHG045
45
2-5/8"
4"

$198.75 / each

Radiant Enclosure Heater,45W,4 in. L
Catalog Page #  604 

Price $198.75 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts45
  • Voltage110/240
  • Phase1
  • Height2-5/8"
  • Length4"
  • Width2-7/8"
EHG060
60
5-1/2"
7"

$275.50 / each

Radiant Enclosure Heater,60W,7 in. L
Catalog Page #  604 

Price $275.50 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts60
  • Voltage110/240
  • Phase1
  • Height5-1/2"
  • Length7"
  • Width2-7/8"
EHG075
75
5-1/2"
7"

$290.75 / each

Radiant Enclosure Heater,75W,7 in. L
Catalog Page #  604 

Price $290.75 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts75
  • Voltage110/240
  • Phase1
  • Height5-1/2"
  • Length7"
  • Width2-7/8"