Skip Content

Radiant Enclosure Heater,10-1/5 in. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Radiant Enclosure Heater, 10-1/5 in. L

Price $398.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZHC3
  • Mfr. Model # EHG150
  • UNSPSC # 40101830
  • Catalog Page # 604
  • Shipping Weight 1.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts150
  • Voltage110/240
  • Phase1
  • Height8-3/4"
  • Length10-1/4"
  • Width2-7/8"
  • StandardsUL
  • Includes35mm Din Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Enclosure Heaters

• Anodized, extruded aluminum body 35mm DIN rail clip count
Heaters maintain minimum temperatures in enclosures and help prevent condensation.
WARNING: Do not mount on wooden structures. Avoid placement near heat-sensitive components.
Radiant (15 to 150W)
Positive temperature coefficient heaters maintain stable enclosure temperatures, promoting reliable performance and extending component life. Fitted with push-type terminal connections. Black color. Class 1 Protection; tested for grounding at 1600V.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.