Skip Content

Carbon Steel Enclosure, 20.00" Height, 16.00" Width, 8.00" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Enclosure, 20.00" Height, 16.00" Width, 8.00" Depth

Price $470.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XC12
  • Mfr. Model # N12201608
  • UNSPSC # 39121301
  • Catalog Page # 389
  • Shipping Weight 31.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep wiring and electrical components protected with this durable enclosure.

View More

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 20.00"
  • Width 16.00"
  • Depth 8.00"
  • Material Carbon Steel
  • Knockouts / No Knockouts No Knockouts
  • NEMA Rating 12, 13
  • Finish ANSI 61 Polyester Powder
  • Enclosure Cover Type Hinged
  • Enclosure Cover Features Hasp and Staple for Padlocking
  • Metal Gauge 14
  • Color Gray
  • Gasket Polyurethane
  • Series N12
  • Mounting Wall
  • Usable Opening Depth 6.91"
  • Features External Mounting Feet
  • Interior Panel 2W828
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.