Skip Content

Carbide End Mill, 1" Milling Dia., Number of Flutes: 5, 1-1/2" Length of Cut, TiCN, CS-5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Carbide End Mill, 1" Milling Dia., Number of Flutes: 5, 1-1/2" Length of Cut, TiCN, CS-5

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2NGX4
  • Mfr. Model # M33725
  • UNSPSC # 23172005
  • Catalog Page # 2870
  • Shipping Weight 1.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This carbide end mill is designed for slotting and peripheral cutting applications. Use with stainless steel, and difficult-to-machine materials like Hastalloy, Waspalloy, and inconel.

View More

Technical Specs

  • Item Carbide End Mill
  • Grade High Performance
  • List Number CS-5
  • End Mill Style Square
  • Dimension Type Fractional Inch
  • Milling Dia. 1"
  • Number of Flutes 5
  • Single End/Double End Single End
  • Length of Cut 1-1/2"
  • Cutting Type Center
  • Overall Length 4"
  • Finish TiCN
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 47.5 Degrees
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.