Skip Content

 
Double Cut Carbide Bur, Round Nose Tree Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Cut Carbide Bur, Round Nose Tree Shape

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Round Nose Tree 
Cutter Dia. (In.)
Please Select
Length of Cut (In.)
Please Select
Trade Number
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WIDIA METAL REMOVAL 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
Overall Length (In.)
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
M41389
1/2
1
SF-5
2-3/4
1/4

$51.40 / each

Enter location to check availability
Catalog Page #  2876 

Price $51.40 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/2
  • Length of Cut (In.) 1
  • Trade Number SF-5
  • Overall Length (In.) 2-3/4
  • Shank Size (In.) 1/4
M41388
1/2
3/4
SF-13
2-1/2
1/4

$56.50 / each

Enter location to check availability
Catalog Page #  2876 

Price $56.50 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/2
  • Length of Cut (In.) 3/4
  • Trade Number SF-13
  • Overall Length (In.) 2-1/2
  • Shank Size (In.) 1/4
M41382
1/4
1/2
SF-51
1-3/4
1/8

$21.42 / each

Enter location to check availability
Catalog Page #  2876 

Price $21.42 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/4
  • Length of Cut (In.) 1/2
  • Trade Number SF-51
  • Overall Length (In.) 1-3/4
  • Shank Size (In.) 1/8
M41383
1/4
5/8
SF-1
2
1/4

$28.15 / each

Enter location to check availability
Catalog Page #  2876 

Price $28.15 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/4
  • Length of Cut (In.) 5/8
  • Trade Number SF-1
  • Overall Length (In.) 2
  • Shank Size (In.) 1/4
M41380
1/8
1/2
SF-42
1-1/2
1/8

$13.06 / each

Enter location to check availability
Catalog Page #  2876 

Price $13.06 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/8
  • Length of Cut (In.) 1/2
  • Trade Number SF-42
  • Overall Length (In.) 1-1/2
  • Shank Size (In.) 1/8
M41379
1/8
1/4
SF-41
1-1/2
1/8

$13.93 / each

Enter location to check availability
Catalog Page #  2876 

Price $13.93 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 1/8
  • Length of Cut (In.) 1/4
  • Trade Number SF-41
  • Overall Length (In.) 1-1/2
  • Shank Size (In.) 1/8
M41392
3/4
1
SF-7
2-3/4
1/4

$106.20 / each

Enter location to check availability
Catalog Page #  2876 

Price $106.20 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 3/4
  • Length of Cut (In.) 1
  • Trade Number SF-7
  • Overall Length (In.) 2-3/4
  • Shank Size (In.) 1/4
M41393
3/4
1-1/2
SF-15
3-1/4
1/4

$143.00 / each

Enter location to check availability
Catalog Page #  NA

Price $143.00 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 3/4
  • Length of Cut (In.) 1-1/2
  • Trade Number SF-15
  • Overall Length (In.) 3-1/4
  • Shank Size (In.) 1/4
M41394
3/4
1-1/4
SF-14
3
1/4

$127.10 / each

Enter location to check availability
Catalog Page #  NA

Price $127.10 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 3/4
  • Length of Cut (In.) 1-1/4
  • Trade Number SF-14
  • Overall Length (In.) 3
  • Shank Size (In.) 1/4
M41385
3/8
3/4
SF-3
2-1/2
1/4

$34.80 / each

Enter location to check availability
Catalog Page #  2876 

Price $34.80 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 3/8
  • Length of Cut (In.) 3/4
  • Trade Number SF-3
  • Overall Length (In.) 2-1/2
  • Shank Size (In.) 1/4
M41391
5/8
1
SF-6
2-3/4
1/4

$84.10 / each

Enter location to check availability
Catalog Page #  2876 

Price $84.10 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Round Nose Tree
  • Cutter Dia. (In.) 5/8
  • Length of Cut (In.) 1
  • Trade Number SF-6
  • Overall Length (In.) 2-3/4
  • Shank Size (In.) 1/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More