Skip Content

 
Double Cut Carbide Bur, Cylindrical Ball Nose Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Cut Carbide Bur, Cylindrical Ball Nose Shape


Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Cylindrical Ball Nose 
Cutter Dia. (In.)
Please Select
Length of Cut (In.)
Please Select
Trade Number
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
Overall Length (In.)
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
M41299
1/2
1
SC-5
2-3/4
1/4

$56.10 / each

Enter location to check availability
Catalog Page #  2875 

Price $56.10 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 1/2
  • Length of Cut (In.) 1
  • Trade Number SC-5
  • Overall Length (In.) 2-3/4
  • Shank Size (In.) 1/4
M41292
1/4
1/2
SC-51
1-3/4
1/8

$21.42 / each

Enter location to check availability
Catalog Page #  2875 

Price $21.42 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 1/4
  • Length of Cut (In.) 1/2
  • Trade Number SC-51
  • Overall Length (In.) 1-3/4
  • Shank Size (In.) 1/8
M41293
1/4
5/8
SC-1
2
1/4

$25.50 / each

Enter location to check availability
Catalog Page #  2875 

Price $25.50 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 1/4
  • Length of Cut (In.) 5/8
  • Trade Number SC-1
  • Overall Length (In.) 2
  • Shank Size (In.) 1/4
M41288
1/8
1/2
SC-11
2
1/4

$25.95 / each

Enter location to check availability
Catalog Page #  2875 

Price $25.95 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 1/8
  • Length of Cut (In.) 1/2
  • Trade Number SC-11
  • Overall Length (In.) 2
  • Shank Size (In.) 1/4
M41285
1/8
9/16
SC-42
1-1/2
1/8

$13.26 / each

Enter location to check availability
Catalog Page #  2875 

Price $13.26 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 1/8
  • Length of Cut (In.) 9/16
  • Trade Number SC-42
  • Overall Length (In.) 1-1/2
  • Shank Size (In.) 1/8
M41291
3/16
5/8
SC-14
2
1/4

$28.20 / each

Enter location to check availability
Catalog Page #  2875 

Price $28.20 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 3/16
  • Length of Cut (In.) 5/8
  • Trade Number SC-14
  • Overall Length (In.) 2
  • Shank Size (In.) 1/4
M41284
3/32
7/16
SC-41
1-1/2
1/8

$14.12 / each

Enter location to check availability
Catalog Page #  2875 

Price $14.12 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 3/32
  • Length of Cut (In.) 7/16
  • Trade Number SC-41
  • Overall Length (In.) 1-1/2
  • Shank Size (In.) 1/8
M41296
3/8
3/4
SC-3
2-1/2
1/4

$34.35 / each

Enter location to check availability
Catalog Page #  2875 

Price $34.35 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 3/8
  • Length of Cut (In.) 3/4
  • Trade Number SC-3
  • Overall Length (In.) 2-1/2
  • Shank Size (In.) 1/4
M41295
5/16
3/4
SC-2
2-1/2
1/4

$34.80 / each

Enter location to check availability
Catalog Page #  2875 

Price $34.80 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 5/16
  • Length of Cut (In.) 3/4
  • Trade Number SC-2
  • Overall Length (In.) 2-1/2
  • Shank Size (In.) 1/4
M41301
5/8
1
SC-6
2-3/4
1/4

$78.10 / each

Enter location to check availability
Catalog Page #  2875 

Price $78.10 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Cutter Dia. (In.) 5/8
  • Length of Cut (In.) 1
  • Trade Number SC-6
  • Overall Length (In.) 2-3/4
  • Shank Size (In.) 1/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More