Skip Content

High speed steel Hand Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High speed steel Hand Tap, Uncoated Finish

WIDIA GTD

Technical Specs

  • ItemHand Tap 
  • Thread DirectionRight Hand 
  • Size#3 
  • Pitch48 
  • MaterialHigh Speed Steel 
  • FinishUncoated 
Tap Style
Please Select
Item #Tap StyleAvailabilityPrice Qty
4HF63Bottoming

Typically in Stock

$12.36 / each

4HF62Plug

Typically in Stock

$12.96 / each

4HF61Taper

Typically in Stock

$12.48 / each

Adding More Products

Alternate Search Terms