Skip Content

 
High Vanadium HSS Spiral Point Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Spiral Point Tap, Uncoated Finish

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Vanadium High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
13389
M10
1.50mm
3
74.61mm

$18.55 / each

Enter location to check availability
Catalog Page #  2842 

Price $18.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 74.61mm
13393
M12
1.75mm
3
85.72mm

$31.80 / each

Enter location to check availability
Catalog Page #  2842 

Price $31.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 85.72mm
13397
M14
2.00mm
3
91.28mm

$49.60 / each

Enter location to check availability
Catalog Page #  2842 

Price $49.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 91.28mm
13401
M16
2.00mm
3
96.84mm

$59.25 / each

Enter location to check availability
Catalog Page #  2842 

Price $59.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 96.84mm
13367
M2
0.40mm
2
44.00mm

$28.95 / each

Enter location to check availability
Catalog Page #  2842 

Price $28.95 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M2
  • Pitch 0.40mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 44.00mm
13409
M20
2.50mm
4
113.50mm

$112.50 / each

Enter location to check availability
Catalog Page #  2842 

Price $112.50 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M20
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 113.50mm
13371
M3
0.50mm
2
49.00mm

$16.10 / each

Enter location to check availability
Catalog Page #  2842 

Price $16.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 49.00mm
13373
M3.5
0.60mm
2
50.80mm

$14.56 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.56 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3.5
  • Pitch 0.60mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 50.80mm
13375
M4
0.70mm
2
53.97mm

$13.98 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 53.97mm
13379
M5
0.80mm
2
60.32mm

$13.98 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 60.32mm
13381
M6
1.00mm
2
63.50mm

$14.26 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 63.50mm
13385
M8
1.25mm
2
69.05mm

$16.10 / each

Enter location to check availability
Catalog Page #  2842 

Price $16.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More