Skip Content

 
High Vanadium HSS Spiral Point Tap, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Spiral Point Tap, TiN Finish

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Vanadium High Speed Steel 
  • Finish TiN 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19001
#0
80
2
1-5/8"

$30.60 / each

Enter location to check availability
Catalog Page #  2841 

Price $30.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-5/8"
19056
#10
24
2
2-3/8"

$14.99 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.99 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-3/8"
19069
#10
32
2
2-3/8"

$9.79 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-3/8"
19071
#10
32
2
2-3/8"

$14.23 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-3/8"
19076
#12
24
2
2-3/8"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-3/8"
19006
#2
56
2
1-3/4"

$22.10 / each

Enter location to check availability
Catalog Page #  2841 

Price $22.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-3/4"
19007
#3
48
2
1-13/16"

$21.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $21.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-13/16"
19016
#4
40
2
1-7/8"

$16.30 / each

Enter location to check availability
Catalog Page #  2841 

Price $16.30 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-7/8"
19021
#5
40
2
1-15/16"

$15.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $15.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-15/16"
19031
#6
32
2
2"

$13.80 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2"
19036
#6
32
2
2"

$14.19 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.19 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2"
19038
#6
40
2
2"

$17.35 / each

Enter location to check availability
Catalog Page #  2841 

Price $17.35 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2"
19046
#8
32
2
2-1/8"

$13.48 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/8"
19039
#8
32
2
2-1/8"

$13.80 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/8"
19096
1/4"
20
2
2-1/2"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/2"
19079
1/4"
20
2
2-1/2"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/2"
19086
1/4"
20
2
2-1/2"

$14.99 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.99 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/2"
19088
1/4"
20
3
2-1/2"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 2-1/2"
19101
1/4"
28
2
2-1/2"

$15.16 / each

Enter location to check availability
Catalog Page #  2842 

Price $15.16 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-1/2"
19106
5/16"
18
2
2-23/32"

$15.60 / each

Enter location to check availability
Catalog Page #  2842 

Price $15.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-23/32"
19108
5/16"
24
2
2-23/32"

$15.41 / each

Enter location to check availability
Catalog Page #  2842 

Price $15.41 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 2-23/32"
19111
3/8"
16
3
2-15/16"

$18.33 / each

Enter location to check availability
Catalog Page #  2842 

Price $18.33 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 2-15/16"
19112
3/8"
24
3
2-15/16"

$21.58 / each

Enter location to check availability
Catalog Page #  2842 

Price $21.58 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 2-15/16"
19113
7/16"
14
3
3-5/32"

$31.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $31.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 3-5/32"
19114
7/16"
20
3
3-5/32"

$31.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $31.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 3-5/32"
19116
1/2"
13
3
3-3/8"

$33.20 / each

Enter location to check availability
Catalog Page #  2842 

Price $33.20 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 3-3/8"
19117
1/2"
20
3
3-3/8"

$37.55 / each

Enter location to check availability
Catalog Page #  2842 

Price $37.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 3-3/8"
19925
M10
1.50mm
3
74.61mm

$30.05 / each

Enter location to check availability
Catalog Page #  2842 

Price $30.05 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 74.61mm
19926
M12
1.75mm
3
85.72mm

$47.00 / each

Enter location to check availability
Catalog Page #  2842 

Price $47.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 85.72mm
19920
M3
0.50mm
2
49.00mm

$23.13 / each

Enter location to check availability
Catalog Page #  2842 

Price $23.13 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 49.00mm
19921
M4
0.70mm
2
53.97mm

$18.85 / each

Enter location to check availability
Catalog Page #  2842 

Price $18.85 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 53.97mm
19922
M5
0.80mm
2
60.32mm

$19.40 / each

Enter location to check availability
Catalog Page #  2842 

Price $19.40 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 60.32mm
19923
M6
1.00mm
2
63.50mm

$19.10 / each

Enter location to check availability
Catalog Page #  2842 

Price $19.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 63.50mm
19924
M8
1.25mm
2
69.05mm

$21.79 / each

Enter location to check availability
Catalog Page #  2842 

Price $21.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More