Skip Content

High Vanadium HSS Spiral Point Tap, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Spiral Point Tap, Black Oxide Finish

WIDIA GTD

Technical Specs

  • ItemSpiral Point Tap 
  • Thread DirectionRight Hand 
  • Tap StylePlug 
  • FinishBlack Oxide 
Size
Please Select
Pitch
Please Select
Material
Please Select
Item #SizePitchMaterialAvailabilityPrice Qty
1TRP2#1024High Vanadium High Speed Steel

Typically in Stock

$14.04 / each

1TRP3#1024High Vanadium High Speed Steel

Typically in Stock

$12.72 / each

1TRP5#1032High Vanadium High Speed Steel

Typically in Stock

$12.72 / each

1TRP4#1032High Vanadium High Speed Steel

Typically in Stock

$12.72 / each

1W186#1032High Vanadium High Speed Steel-E

Typically in Stock

$18.48 / each

1TRN8#632High Vanadium High Speed Steel

Clearance - Limited Quantity Available

$11.34 / each

1TRN7#632High Vanadium High Speed Steel

Typically in Stock

$12.60 / each

1W182#632High Vanadium High Speed Steel-E

Typically in Stock

$18.12 / each

1TRN9#832High Vanadium High Speed Steel

Typically in Stock

$12.60 / each

1TRP1#832High Vanadium High Speed Steel

Clearance - Limited Quantity Available

$11.34 / each

1W184#832High Vanadium High Speed Steel-E

Typically in Stock

$18.12 / each

1TRP71/4"20High Vanadium High Speed Steel

Typically in Stock

$9.96 / each

1TRP61/4"20High Vanadium High Speed Steel

Clearance - Limited Quantity Available

$12.84 / each

1W1881/4"20High Vanadium High Speed Steel-E

Typically in Stock

$20.16 / each

1TRP81/4"28High Vanadium High Speed Steel

Typically in Stock

$12.84 / each

1W1901/4"28High Vanadium High Speed Steel-E

Typically in Stock

$20.16 / each

1TRP95/16"18High Vanadium High Speed Steel

Clearance - Limited Quantity Available

$13.92 / each

1W1925/16"18High Vanadium High Speed Steel-E

Typically in Stock

$21.84 / each

1W1945/16"24High Vanadium High Speed Steel-E

Typically in Stock

$21.84 / each

1TRR13/8"16High Vanadium High Speed Steel

Typically in Stock

$16.56 / each

1W1963/8"16High Vanadium High Speed Steel-E

Typically in Stock

$24.72 / each

1W1983/8"24High Vanadium High Speed Steel-E

Typically in Stock

$24.72 / each

1TRR27/16"14High Vanadium High Speed Steel

Typically in Stock

$27.50 / each

1W2007/16"14High Vanadium High Speed Steel-E

Typically in Stock

$31.80 / each

1W2027/16"20High Vanadium High Speed Steel-E

Typically in Stock

$31.80 / each

1TRR31/2"13High Vanadium High Speed Steel

Typically in Stock

$28.35 / each

1W2041/2"13High Vanadium High Speed Steel-E

Typically in Stock

$37.20 / each

1W2061/2"20High Vanadium High Speed Steel-E

Typically in Stock

$37.20 / each

1W2169/16"12High Vanadium High Speed Steel-E

Typically in Stock

$35.65 / each

1W2085/8"11High Vanadium High Speed Steel-E

Typically in Stock

$68.05 / each

1W2123/4"10High Vanadium High Speed Steel-E

Typically in Stock

$107.80 / each

1W2143/4"16High Vanadium High Speed Steel-E

Typically in Stock

$107.80 / each

Adding More Products