Skip Content

High Vanadium HSS Pipe Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Pipe Tap, Uncoated Finish

WIDIA GTD

Technical Specs

  • ItemPipe Tap 
  • Thread DirectionRight Hand 
  • Tap StyleTaper 
  • FinishUncoated 
Brand:W WIDIA GTD 
Size
Please Select
Pitch
Please Select
Material
Please Select
Item #SizePitchMaterialAvailabilityPrice Qty
1E2861/16"27High Vanadium High Speed Steel

Typically in Stock

$43.90 / each

1E2941/8"27High Vanadium High Speed Steel

Typically in Stock

$43.90 / each

1E2921/8"27High Vanadium High Speed Steel

Typically in Stock

$41.10 / each

1TRH71/8"27High Vanadium High Speed Steel-E

Typically in Stock

$63.00 / each

1E2981/4"18High Vanadium High Speed Steel

Typically in Stock

$43.65 / each

1TRH81/4"18High Vanadium High Speed Steel-E

Typically in Stock

$68.80 / each

1E3023/8"18High Vanadium High Speed Steel

Typically in Stock

$60.45 / each

1TRH93/8"18High Vanadium High Speed Steel-E

Typically in Stock

$91.95 / each

1E3061/2"14High Vanadium High Speed Steel

Typically in Stock

$95.20 / each

1TRJ11/2"14High Vanadium High Speed Steel-E

Typically in Stock

$143.05 / each

1E3103/4"14High Vanadium High Speed Steel

Typically in Stock

$138.40 / each

1TRJ23/4"14High Vanadium High Speed Steel-E

Typically in Stock

$200.50 / each

1E3141"11-1/2High Vanadium High Speed Steel

Typically in Stock

$215.25 / each

1E3181-1/4"11-1/2High Vanadium High Speed Steel

Typically in Stock

$289.25 / each

1E3161-1/4"11-1/2High Vanadium High Speed Steel

Typically in Stock

$261.75 / each

1E3221-1/2"11-1/2High Vanadium High Speed Steel

Typically in Stock

$388.25 / each

1E3201-1/2"11-1/2High Vanadium High Speed Steel

Typically in Stock

$351.00 / each

1E3262"11-1/2High Vanadium High Speed Steel

Typically in Stock

$489.75 / each

1E3242"11-1/2High Vanadium High Speed Steel

Typically in Stock

$520.00 / each

Adding More Products

Alternate Search Terms