Skip Content

 
High Vanadium HSS Hand Tap, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Hand Tap, TiN Finish

Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Vanadium High Speed Steel 
  • Finish TiN 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
37 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19204
Bottoming
#0
80
2
1-5/8"

$29.20 / each

Enter location to check availability
Catalog Page #  2839 

Price $29.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #0
  • Pitch 80
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-5/8"
19233
Bottoming
#10
24
4
2-3/8"

$12.19 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19238
Bottoming
#10
32
4
2-3/8"

$12.21 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19243
Bottoming
#12
24
4
2-3/8"

$8.75 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19213
Bottoming
#4
40
3
1-7/8"

$14.89 / each

Enter location to check availability
Catalog Page #  2839 

Price $14.89 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 1-7/8"
19218
Bottoming
#5
40
3
1-15/16"

$14.39 / each

Enter location to check availability
Catalog Page #  2839 

Price $14.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 1-15/16"
19223
Bottoming
#6
32
3
2"

$11.86 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.86 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 2"
19228
Bottoming
#8
32
4
2-1/8"

$11.86 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.86 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19251
Bottoming
1/4"
20
4
2-1/2"

$13.27 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19256
Bottoming
1/4"
28
4
2-1/2"

$13.27 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19261
Bottoming
5/16"
18
4
2-23/32"

$15.76 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.76 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-23/32"
19266
Bottoming
5/16"
24
4
2-23/32"

$10.96 / each

Enter location to check availability
Catalog Page #  2839 

Price $10.96 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-23/32"
19271
Bottoming
3/8"
16
4
2-15/16"

$18.55 / each

Enter location to check availability
Catalog Page #  2839 

Price $18.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-15/16"
19275
Bottoming
3/8"
24
4
2-15/16"

$17.65 / each

Enter location to check availability
Catalog Page #  2839 

Price $17.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-15/16"
19281
Bottoming
7/16"
14
4
3-5/32"

$29.90 / each

Enter location to check availability
Catalog Page #  2839 

Price $29.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 14
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-5/32"
19287
Bottoming
7/16"
20
4
3-5/32"

$30.00 / each

Enter location to check availability
Catalog Page #  2839 

Price $30.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-5/32"
19293
Bottoming
1/2"
13
4
3-3/8"

$33.65 / each

Enter location to check availability
Catalog Page #  2839 

Price $33.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-3/8"
19303
Bottoming
1/2"
20
4
3-3/8"

$35.45 / each

Enter location to check availability
Catalog Page #  2839 

Price $35.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-3/8"
19202
Plug
#0
80
2
1-5/8"

$30.95 / each

Enter location to check availability
Catalog Page #  2839 

Price $30.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 2
  • Overall Length 1-5/8"
19231
Plug
#10
24
4
2-3/8"

$12.29 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.29 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19236
Plug
#10
32
4
2-3/8"

$11.66 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19241
Plug
#12
24
4
2-3/8"

$13.66 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-3/8"
19207
Plug
#2
56
3
1-3/4"

$24.56 / each

Enter location to check availability
Catalog Page #  2839 

Price $24.56 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 1-3/4"
19211
Plug
#4
40
3
1-7/8"

$14.68 / each

Enter location to check availability
Catalog Page #  2839 

Price $14.68 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 1-7/8"
19216
Plug
#5
40
3
1-15/16"

$15.23 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.23 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 1-15/16"
19221
Plug
#6
32
3
2"

$11.86 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.86 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 2"
19226
Plug
#8
32
4
2-1/8"

$12.08 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.08 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19247
Plug
1/4"
20
4
2-1/2"

$12.61 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.61 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19253
Plug
1/4"
28
4
2-1/2"

$12.61 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.61 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19258
Plug
5/16"
18
4
2-23/32"

$16.60 / each

Enter location to check availability
Catalog Page #  2839 

Price $16.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-23/32"
19263
Plug
5/16"
24
4
2-23/32"

$16.39 / each

Enter location to check availability
Catalog Page #  2839 

Price $16.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-23/32"
19268
Plug
3/8"
16
4
2-15/16"

$17.65 / each

Enter location to check availability
Catalog Page #  2839 

Price $17.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-15/16"
19273
Plug
3/8"
24
4
2-15/16"

$18.70 / each

Enter location to check availability
Catalog Page #  2839 

Price $18.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-15/16"
19277
Plug
7/16"
14
4
3-5/32"

$31.75 / each

Enter location to check availability
Catalog Page #  2839 

Price $31.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-5/32"
19283
Plug
7/16"
20
4
3-5/32"

$31.75 / each

Enter location to check availability
Catalog Page #  2839 

Price $31.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-5/32"
19291
Plug
1/2"
13
4
3-3/8"

$31.90 / each

Enter location to check availability
Catalog Page #  2839 

Price $31.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-3/8"
19297
Plug
1/2"
20
4
3-3/8"

$37.55 / each

Enter location to check availability
Catalog Page #  2839 

Price $37.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms