Skip Content

 
High Vanadium HSS Extension Spiral Point Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS Extension Spiral Point Tap, Uncoated Finish

Technical Specs

  • Item Extension Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Vanadium High Speed Steel 
  • Finish Uncoated 
  • Overall Length 6" 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Price
Qty
Please use Qty box to add item(s) to cart.
18833
#10
24
4

$71.30 / each

Enter location to check availability
Catalog Page #  2838 

Price $71.30 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18836
#10
32
4

$70.55 / each

Enter location to check availability
Catalog Page #  2838 

Price $70.55 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18827
#6
32
3

$79.35 / each

Enter location to check availability
Catalog Page #  2838 

Price $79.35 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 6"
18891
#8
32
4

$79.35 / each

Enter location to check availability
Catalog Page #  2838 

Price $79.35 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18839
1/4"
20
4

$67.75 / each

Enter location to check availability
Catalog Page #  2838 

Price $67.75 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18842
1/4"
28
4

$67.75 / each

Enter location to check availability
Catalog Page #  2838 

Price $67.75 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18845
5/16"
18
4

$70.55 / each

Enter location to check availability
Catalog Page #  2838 

Price $70.55 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
18851
3/8"
16
4

$79.35 / each

Enter location to check availability
Catalog Page #  2838 

Price $79.35 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More