Skip Content

High Vanadium HSS-E Spiral Point Tap, TiN Coated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Vanadium HSS-E Spiral Point Tap, TiN Coated Finish

WIDIA GTD

Technical Specs

  • ItemSpiral Point Tap 
  • Thread DirectionRight Hand 
  • Tap StylePlug 
  • MaterialHigh Vanadium High Speed Steel-E 
  • FinishTiN 
Brand:W WIDIA GTD 
Size
Please Select
Pitch
Please Select
Item #SizePitchAvailabilityPrice Qty
4FWL7#1024

Typically in Stock

$20.52 / each

4FWL8#1032

Typically in Stock

$20.52 / each

4FWL4#440

Typically in Stock

$21.96 / each

4FWL5#632

Typically in Stock

$18.72 / each

4FWL6#832

Typically in Stock

$20.16 / each

4FWL91/4"20

Typically in Stock

$22.08 / each

4FWN11/4"28

Typically in Stock

$22.08 / each

4FWN25/16"18

Typically in Stock

$25.35 / each

4FWN35/16"24

Typically in Stock

$25.35 / each

4FWN43/8"16

Typically in Stock

$28.10 / each

4FWN53/8"24

Typically in Stock

$28.10 / each

4FWN67/16"14

Typically in Stock

$34.80 / each

4FWN77/16"20

Typically in Stock

$34.80 / each

4FWN81/2"13

Typically in Stock

$39.85 / each

4FWN91/2"20

Typically in Stock

$39.85 / each

4FWP15/8"11

Typically in Stock

$73.45 / each

4FWP23/4"10

Typically in Stock

$112.10 / each

4FWP33/4"16

Clearance - Limited Quantity Available

$40.70 / each

Adding More Products