High Speed Steel Straight Flute Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Straight Flute Tap, Uncoated Finish

WIDIA GTD

Technical Specs

  • Item:Hand Tap 
  • Thread Direction:Right Hand 
  • Tap Style:Plug 
  • Material:High Speed Steel 
  • Finish:Uncoated 
Size
Please Select
Pitch
Please Select
Product #SizePitchAvailabilityPrice Qty
4GT93#1024

Typically in Stock

$8.97 / each

4GT94#1032

Typically in Stock

$8.97 / each

4GT95#1224

Typically in Stock

$10.40 / each

4GT84#440

Typically in Stock

$10.89 / each

4GT87#540

Typically in Stock

$10.89 / each

4GT89#632

Typically in Stock

$8.97 / each

4GT91#832

Typically in Stock

$8.97 / each

4GT971/4"20

Typically in Stock

$8.82 / each

4GT981/4"28

Typically in Stock

$9.11 / each

4GT995/16"18

Typically in Stock

$9.68 / each

4GV015/16"24

Typically in Stock

$9.84 / each

4GV023/8"16

Typically in Stock

$11.55 / each

4GV033/8"24

Typically in Stock

$12.53 / each

4GV047/16"14

Typically in Stock

$20.05 / each

4GV057/16"20

Typically in Stock

$20.05 / each

4GV061/2"13

Typically in Stock

$19.98 / each

4GV071/2"20

Typically in Stock

$23.84 / each

4GV085/8"11

Typically in Stock

$45.50 / each

4GV095/8"18

Typically in Stock

$45.50 / each

4GV103/4"10

Typically in Stock

$64.40 / each

Adding More Products