Skip Content

 
High Speed Steel Spiral Point Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Spiral Point Tap, Uncoated Finish

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
56 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
13202
#0
80
2
1-5/8"

$26.25 / each

Enter location to check availability
Catalog Page #  2841 

Price $26.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-5/8"
13250
#10
24
2
2-3/8"

$12.23 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
13251
#10
24
2
2-3/8"

$10.39 / each

Enter location to check availability
Catalog Page #  2842 

Price $10.39 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
12036
#10
24
2
2-3/8"

$8.78 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
13257
#10
32
2
2-3/8"

$9.99 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.99 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
12037
#10
32
2
2-3/8"

$8.78 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
13256
#10
32
2
2-3/8"

$10.69 / each

Enter location to check availability
Catalog Page #  2842 

Price $10.69 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
12038
#12
24
2
2-3/8"

$10.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
13262
#12
24
2
2-3/8"

$12.23 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
13208
#2
56
2
1-3/4"

$20.12 / each

Enter location to check availability
Catalog Page #  2841 

Price $20.12 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-3/4"
13213
#3
48
2
1-13/16"

$15.79 / each

Enter location to check availability
Catalog Page #  2841 

Price $15.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-13/16"
12027
#4
40
2
1-7/8"

$10.66 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.66 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-7/8"
13219
#4
40
2
1-7/8"

$12.09 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-7/8"
12030
#5
40
2
1-15/16"

$10.66 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.66 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-15/16"
13225
#5
40
2
1-15/16"

$12.73 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.73 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-15/16"
12032
#6
32
2
2"

$8.78 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
13231
#6
32
2
2"

$11.42 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.42 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
13232
#6
32
2
2"

$10.19 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.19 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
13237
#6
40
2
2"

$13.11 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.11 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
12034
#8
32
2
2-1/8"

$8.78 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/8"
13242
#8
32
2
2-1/8"

$10.28 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.28 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/8"
13241
#8
32
2
2-1/8"

$10.69 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.69 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/8"
12040
1/4"
20
2
2-1/2"

$9.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13275
1/4"
20
2
2-1/2"

$14.71 / each

Enter location to check availability
Catalog Page #  NA

Price $14.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13269
1/4"
20
2
2-1/2"

$12.86 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.86 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13273
1/4"
20
2
2-1/2"

$13.11 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.11 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13270
1/4"
20
2
2-1/2"

$9.81 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.81 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13272
1/4"
20
3
2-1/2"

$13.24 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
12041
1/4"
28
2
2-1/2"

$8.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13280
1/4"
28
2
2-1/2"

$10.19 / each

Enter location to check availability
Catalog Page #  2842 

Price $10.19 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
13291
5/16"
18
2
2-23/32"

$11.07 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
13296
5/16"
18
2
2-23/32"

$16.92 / each

Enter location to check availability
Catalog Page #  NA

Price $16.92 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
12042
5/16"
18
3
2-23/32"

$9.47 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.47 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-23/32"
12043
5/16"
24
2
2-23/32"

$9.63 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.63 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
13300
5/16"
24
2
2-23/32"

$11.07 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
12044
3/8"
16
3
2-15/16"

$11.31 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.31 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
13307
3/8"
16
3
2-15/16"

$13.11 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.11 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
13310
3/8"
16
3
2-15/16"

$19.23 / each

Enter location to check availability
Catalog Page #  NA

Price $19.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
12045
3/8"
24
3
2-15/16"

$12.26 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
13313
3/8"
24
3
2-15/16"

$14.96 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
12046
7/16"
14
3
3-5/32"

$19.62 / each

Enter location to check availability
Catalog Page #  2841 

Price $19.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
13319
7/16"
14
3
3-5/32"

$24.06 / each

Enter location to check availability
Catalog Page #  2842 

Price $24.06 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
12047
7/16"
20
3
3-5/32"

$19.62 / each

Enter location to check availability
Catalog Page #  2841 

Price $19.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
13324
7/16"
20
3
3-5/32"

$25.70 / each

Enter location to check availability
Catalog Page #  2842 

Price $25.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
13331
1/2"
13
3
3-3/8"

$34.10 / each

Enter location to check availability
Catalog Page #  NA

Price $34.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
13328
1/2"
13
3
3-3/8"

$22.10 / each

Enter location to check availability
Catalog Page #  2842 

Price $22.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
12048
1/2"
13
3
3-3/8"

$19.55 / each

Enter location to check availability
Catalog Page #  2841 

Price $19.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
13334
1/2"
20
3
3-3/8"

$26.40 / each

Enter location to check availability
Catalog Page #  2842 

Price $26.40 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
12049
1/2"
20
3
3-3/8"

$23.33 / each

Enter location to check availability
Catalog Page #  2841 

Price $23.33 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
13339
5/8"
11
3
3-13/16"

$56.00 / each

Enter location to check availability
Catalog Page #  2842 

Price $56.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
13341
5/8"
11
3
3-13/16"

$56.80 / each

Enter location to check availability
Catalog Page #  NA

Price $56.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
12050
5/8"
11
3
3-13/16"

$44.60 / each

Enter location to check availability
Catalog Page #  2841 

Price $44.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
12051
5/8"
18
3
3-13/16"

$44.60 / each

Enter location to check availability
Catalog Page #  2841 

Price $44.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
13342
5/8"
18
3
3-13/16"

$61.00 / each

Enter location to check availability
Catalog Page #  2842 

Price $61.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
13343
3/4"
10
3
4-1/4"

$80.90 / each

Enter location to check availability
Catalog Page #  2842 

Price $80.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 4-1/4"
12052
3/4"
10
3
4-1/4"

$63.05 / each

Enter location to check availability
Catalog Page #  2841 

Price $63.05 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 4-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms