Skip Content

 
High Speed Steel Pipe Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Pipe Tap, Uncoated Finish

Technical Specs

  • Item Pipe Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Uncoated 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
53 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
16244
Short Projection Taper
1/16"
27
4
2-1/8"

$42.90 / each

Enter location to check availability
Catalog Page #  2851 

Price $42.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16246
Short Projection Taper
1/8"
27
4
2-1/8"

$42.20 / each

Enter location to check availability
Catalog Page #  2851 

Price $42.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16249
Short Projection Taper
1/4"
18
4
2-7/16"

$47.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $47.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
16252
Short Projection Taper
3/8"
18
4
2-1/2"

$61.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $61.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
16255
Short Projection Taper
1/2"
14
4
3-1/8"

$97.20 / each

Enter location to check availability
Catalog Page #  2851 

Price $97.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
16258
Short Projection Taper
3/4"
14
5
3-1/4"

$137.90 / each

Enter location to check availability
Catalog Page #  2851 

Price $137.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
16201
Taper
1/16"
27
4
2-1/8"

$43.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $43.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16204
Taper
1/8"
27
4
2-1/8"

$42.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $42.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
11801
Taper
1/8"
27
4
2-1/8"

$34.90 / each

Enter location to check availability
Catalog Page #  2851 

Price $34.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16205
Taper
1/8"
27
4
2-1/8"

$43.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $43.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16354
Taper
1/8"
27
4
2-1/8"

$46.70 / each

Enter location to check availability
Catalog Page #  2852 

Price $46.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
11800
Taper
1/8"
27
4
2-1/8"

$35.95 / each

Enter location to check availability
Catalog Page #  2851 

Price $35.95 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16353
Taper
1/8"
27
4
2-1/8"

$46.70 / each

Enter location to check availability
Catalog Page #  2852 

Price $46.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16352
Taper
1/8"
27
4
2-1/8"

$45.75 / each

Enter location to check availability
Catalog Page #  2852 

Price $45.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16351
Taper
1/8"
27
4
2-1/8"

$46.70 / each

Enter location to check availability
Catalog Page #  2852 

Price $46.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
16101
Taper
1/8"
27
5
2-1/8"

$66.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $66.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-1/8"
16104
Taper
1/8"
27
5
2-1/8"

$66.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $66.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-1/8"
16103
Taper
1/8"
27
5
2-1/8"

$62.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $62.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-1/8"
16102
Taper
1/8"
27
5
2-1/8"

$65.70 / each

Enter location to check availability
Catalog Page #  2851 

Price $65.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-1/8"
16355
Taper
1/4"
18
4
2-7/16"

$51.50 / each

Enter location to check availability
Catalog Page #  2852 

Price $51.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
16356
Taper
1/4"
18
4
2-7/16"

$49.55 / each

Enter location to check availability
Catalog Page #  2852 

Price $49.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
11802
Taper
1/4"
18
4
2-7/16"

$38.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $38.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
16212
Taper
1/4"
18
4
2-7/16"

$48.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $48.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
16105
Taper
1/4"
18
5
2-7/16"

$73.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $73.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-7/16"
16106
Taper
1/4"
18
5
2-7/16"

$69.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $69.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-7/16"
16357
Taper
3/8"
18
4
2-9/16"

$67.80 / each

Enter location to check availability
Catalog Page #  2852 

Price $67.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
11803
Taper
3/8"
18
4
2-9/16"

$51.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $51.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
16217
Taper
3/8"
18
4
2-9/16"

$63.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $63.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
16358
Taper
3/8"
18
4
2-9/16"

$67.80 / each

Enter location to check availability
Catalog Page #  2852 

Price $67.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
16107
Taper
3/8"
18
5
2-9/16"

$92.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $92.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-9/16"
16108
Taper
3/8"
18
5
2-9/16"

$87.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $87.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 2-9/16"
16360
Taper
1/2"
14
4
3-1/8"

$107.75 / each

Enter location to check availability
Catalog Page #  2852 

Price $107.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
11804
Taper
1/2"
14
4
3-1/8"

$83.55 / each

Enter location to check availability
Catalog Page #  2851 

Price $83.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
16222
Taper
1/2"
14
4
3-1/8"

$100.60 / each

Enter location to check availability
Catalog Page #  2851 

Price $100.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
16359
Taper
1/2"
14
4
3-1/8"

$68.10 / each

Enter location to check availability
Catalog Page #  2852 

Price $68.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
16109
Taper
1/2"
14
5
3-1/8"

$135.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $135.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/8"
16110
Taper
1/2"
14
5
3-1/8"

$149.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $149.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/8"
16111
Taper
3/4"
14
5
3-1/4"

$206.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $206.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
16361
Taper
3/4"
14
5
3-1/4"

$95.55 / each

Enter location to check availability
Catalog Page #  2852 

Price $95.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
11805
Taper
3/4"
14
5
3-1/4"

$115.45 / each

Enter location to check availability
Catalog Page #  2851 

Price $115.45 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
16227
Taper
3/4"
14
5
3-1/4"

$140.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $140.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
16112
Taper
3/4"
14
5
3-1/4"

$212.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $212.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
16362
Taper
3/4"
14
5
3-1/4"

$147.90 / each

Enter location to check availability
Catalog Page #  2852 

Price $147.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
11806
Taper
1"
11-1/2
5
3-3/4"

$177.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $177.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
16232
Taper
1"
11-1/2
5
3-3/4"

$197.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $197.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
16114
Taper
1"
11-1/2
5
3-3/4"

$305.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $305.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
16113
Taper
1"
11-1/2
5
3-3/4"

$329.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $329.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
16363
Taper
1"
11-1/2
5
3-3/4"

$148.80 / each

Enter location to check availability
Catalog Page #  2852 

Price $148.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
11807
Taper
1-1/4"
11-1/2
5
4"

$251.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $251.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 4"
16115
Taper
1-1/4"
11-1/2
5
4"

$491.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $491.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 4"
11808
Taper
1-1/2"
11-1/2
7
4-1/4"

$336.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $336.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/4"
16117
Taper
1-1/2"
11-1/2
7
4-1/4"

$538.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $538.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/4"
11809
Taper
2"
11-1/2
7
4-1/2"

$459.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $459.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms