Skip Content

 
High Speed Steel Pipe Tap, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Pipe Tap, TiN Finish

Technical Specs

  • Item Pipe Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish TiN 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19244
Short Projection Taper
1/16"
27
4
2-1/8"

$56.35 / each

Enter location to check availability
Catalog Page #  2851 

Price $56.35 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19246
Short Projection Taper
1/8"
27
4
2-1/8"

$57.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $57.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19249
Short Projection Taper
1/4"
18
4
2-7/16"

$63.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $63.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-7/16"
19252
Short Projection Taper
3/8"
18
4
2-1/2"

$78.10 / each

Enter location to check availability
Catalog Page #  2851 

Price $78.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19255
Short Projection Taper
1/2"
14
4
3-1/8"

$113.20 / each

Enter location to check availability
Catalog Page #  2851 

Price $113.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-1/8"
19458
Short Projection Taper
3/4"
14
5
3-1/4"

$186.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $186.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Short Projection Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 5
  • Overall Length 3-1/4"
19698
Taper
1/16"
27
4
2-1/8"

$53.15 / each

Enter location to check availability
Catalog Page #  2851 

Price $53.15 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19691
Taper
1/16"
27
4
2-1/8"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19701
Taper
1/8"
27
4
2-1/8"

$52.60 / each

Enter location to check availability
Catalog Page #  NA

Price $52.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19707
Taper
1/8"
27
4
2-1/8"

$55.45 / each

Enter location to check availability
Catalog Page #  2851 

Price $55.45 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19702
Taper
1/8"
27
4
2-1/8"

$52.60 / each

Enter location to check availability
Catalog Page #  NA

Price $52.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19712
Taper
1/8"
27
4
2-1/8"

$55.45 / each

Enter location to check availability
Catalog Page #  2851 

Price $55.45 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/8"
19728
Taper
1/4"
18
4
2-7/16"

$61.10 / each

Enter location to check availability
Catalog Page #  2851 

Price $61.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-7/16"
19721
Taper
1/4"
18
4
2-7/16"

$62.60 / each

Enter location to check availability
Catalog Page #  NA

Price $62.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-7/16"
19736
Taper
3/8"
18
4
2-1/2"

$81.80 / each

Enter location to check availability
Catalog Page #  NA

Price $81.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-1/2"
19738
Taper
3/8"
18
4
2-9/16"

$80.80 / each

Enter location to check availability
Catalog Page #  2851 

Price $80.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-9/16"
19746
Taper
1/2"
14
4
3-1/8"

$121.05 / each

Enter location to check availability
Catalog Page #  NA

Price $121.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-1/8"
19748
Taper
1/2"
14
4
3-1/8"

$127.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $127.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 3-1/8"
19768
Taper
3/4"
14
5
3-1/4"

$170.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $170.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 5
  • Overall Length 3-1/4"
19766
Taper
3/4"
14
5
3-1/4"

$103.10 / each

Enter location to check availability
Catalog Page #  NA

Price $103.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 5
  • Overall Length 3-1/4"
19776
Taper
1"
11-1/2
5
3-3/4"

$272.25 / each

Enter location to check availability
Catalog Page #  NA

Price $272.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 5
  • Overall Length 3-3/4"
19778
Taper
1"
11-1/2
5
3-3/4"

$154.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $154.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 5
  • Overall Length 3-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms