Skip Content

 
High Speed Steel Hand Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Hand Tap, Uncoated Finish

Technical Specs

  • Item Hand Tap 
  • Material High Speed Steel 
  • Finish Uncoated 
Thread Direction
Please Select
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
221 Products
Compare /
Item #
Mfr.
Model #
Thread Direction
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
15366
Left Hand
Bottoming
#10
32
4
2-3/8"

$10.18 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.18 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
14028
Left Hand
Bottoming
1/4"
20
4
2-1/2"

$12.14 / each

Enter location to check availability
Catalog Page #  2840 

Price $12.14 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
14098
Left Hand
Bottoming
5/16"
18
4
2-23/32"

$13.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14128
Left Hand
Bottoming
5/16"
24
4
2-23/32"

$12.92 / each

Enter location to check availability
Catalog Page #  2840 

Price $12.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14163
Left Hand
Bottoming
3/8"
16
4
2-15/16"

$17.47 / each

Enter location to check availability
Catalog Page #  2840 

Price $17.47 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14196
Left Hand
Bottoming
3/8"
24
4
2-15/16"

$18.43 / each

Enter location to check availability
Catalog Page #  2840 

Price $18.43 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14252
Left Hand
Bottoming
7/16"
20
4
3-5/32"

$25.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $25.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
14287
Left Hand
Bottoming
1/2"
13
4
3-3/8"

$30.90 / each

Enter location to check availability
Catalog Page #  2840 

Price $30.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14314
Left Hand
Bottoming
1/2"
20
4
3-3/8"

$29.20 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14344
Left Hand
Bottoming
9/16"
12
4
3-19/32"

$12.93 / each

Enter location to check availability
Catalog Page #  2840 

Clearance Price $12.93 / each

Price $52.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
14385
Left Hand
Bottoming
5/8"
11
4
3-13/16"

$60.95 / each

Enter location to check availability
Catalog Page #  2840 

Price $60.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14408
Left Hand
Bottoming
5/8"
18
4
3-13/16"

$59.00 / each

Enter location to check availability
Catalog Page #  2840 

Price $59.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14454
Left Hand
Bottoming
3/4"
10
4
4-1/4"

$83.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $83.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
14477
Left Hand
Bottoming
3/4"
16
4
4-1/4"

$80.10 / each

Enter location to check availability
Catalog Page #  2840 

Price $80.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
15365
Left Hand
Plug
#10
32
4
2-3/8"

$10.18 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.18 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
14027
Left Hand
Plug
1/4"
20
4
2-1/2"

$12.14 / each

Enter location to check availability
Catalog Page #  2840 

Price $12.14 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
14060
Left Hand
Plug
1/4"
28
4
2-1/2"

$12.09 / each

Enter location to check availability
Catalog Page #  2840 

Price $12.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
14097
Left Hand
Plug
5/16"
18
4
2-23/32"

$13.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14127
Left Hand
Plug
5/16"
24
4
2-23/32"

$13.34 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.34 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14162
Left Hand
Plug
3/8"
16
4
2-15/16"

$17.47 / each

Enter location to check availability
Catalog Page #  2840 

Price $17.47 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14195
Left Hand
Plug
3/8"
24
4
2-15/16"

$18.43 / each

Enter location to check availability
Catalog Page #  2840 

Price $18.43 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14251
Left Hand
Plug
7/16"
20
4
3-5/32"

$25.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $25.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
14286
Left Hand
Plug
1/2"
13
4
3-3/8"

$30.90 / each

Enter location to check availability
Catalog Page #  2840 

Price $30.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14313
Left Hand
Plug
1/2"
20
4
3-3/8"

$29.20 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14343
Left Hand
Plug
9/16"
12
4
3-19/32"

$6.47 / each

Enter location to check availability
Catalog Page #  2840 

Clearance Price $6.47 / each

Price $52.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
14384
Left Hand
Plug
5/8"
11
4
3-13/16"

$60.95 / each

Enter location to check availability
Catalog Page #  2840 

Price $60.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14407
Left Hand
Plug
5/8"
18
4
3-13/16"

$60.95 / each

Enter location to check availability
Catalog Page #  2840 

Price $60.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14453
Left Hand
Plug
3/4"
10
4
4-1/4"

$83.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $83.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
14476
Left Hand
Plug
3/4"
16
4
4-1/4"

$79.20 / each

Enter location to check availability
Catalog Page #  2840 

Price $79.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
14026
Left Hand
Taper
1/4"
20
4
2-1/2"

$11.76 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.76 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
14096
Left Hand
Taper
5/16"
18
4
2-23/32"

$13.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14126
Left Hand
Taper
5/16"
24
4
2-23/32"

$13.34 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.34 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
14161
Left Hand
Taper
3/8"
16
4
2-15/16"

$17.47 / each

Enter location to check availability
Catalog Page #  2840 

Price $17.47 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14194
Left Hand
Taper
3/8"
24
4
2-15/16"

$18.43 / each

Enter location to check availability
Catalog Page #  2840 

Price $18.43 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
14225
Left Hand
Taper
7/16"
14
4
3-5/32"

$26.75 / each

Enter location to check availability
Catalog Page #  2840 

Price $26.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
14250
Left Hand
Taper
7/16"
20
4
3-5/32"

$25.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $25.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
14285
Left Hand
Taper
1/2"
13
4
3-3/8"

$30.90 / each

Enter location to check availability
Catalog Page #  2840 

Price $30.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14312
Left Hand
Taper
1/2"
20
4
3-3/8"

$29.20 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
14342
Left Hand
Taper
9/16"
12
4
3-19/32"

$12.93 / each

Enter location to check availability
Catalog Page #  2840 

Clearance Price $12.93 / each

Price $52.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
14360
Left Hand
Taper
9/16"
18
4
3-19/32"

$46.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $46.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
14383
Left Hand
Taper
5/8"
11
4
3-13/16"

$60.95 / each

Enter location to check availability
Catalog Page #  2840 

Price $60.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14406
Left Hand
Taper
5/8"
18
4
3-13/16"

$60.95 / each

Enter location to check availability
Catalog Page #  2840 

Price $60.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
14452
Left Hand
Taper
3/4"
10
4
4-1/4"

$83.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $83.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
14475
Left Hand
Taper
3/4"
16
4
4-1/4"

$77.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $77.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
11550
Right Hand
Bottoming
#10
24
3
2-3/8"

$7.82 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.82 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
15329
Right Hand
Bottoming
#10
24
4
2-3/8"

$9.33 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.33 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
11554
Right Hand
Bottoming
#10
32
3
2-3/8"

$7.82 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.82 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
15362
Right Hand
Bottoming
#10
32
4
2-3/8"

$8.87 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.87 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
11558
Right Hand
Bottoming
#12
24
3
2-3/8"

$8.45 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
15136
Right Hand
Bottoming
#2
56
3
1-3/4"

$18.27 / each

Enter location to check availability
Catalog Page #  2837 

Price $18.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-3/4"
15158
Right Hand
Bottoming
#3
48
3
1-13/16"

$13.67 / each

Enter location to check availability
Catalog Page #  2837 

Price $13.67 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-13/16"
15186
Right Hand
Bottoming
#4
40
3
1-7/8"

$10.99 / each

Enter location to check availability
Catalog Page #  2837 

Price $10.99 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
11518
Right Hand
Bottoming
#4
40
3
1-7/8"

$9.62 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
15211
Right Hand
Bottoming
#5
40
3
1-15/16"

$11.18 / each

Enter location to check availability
Catalog Page #  2837 

Price $11.18 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-15/16"
11526
Right Hand
Bottoming
#5
40
3
1-15/16"

$9.62 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-15/16"
11530
Right Hand
Bottoming
#6
32
3
2"

$7.33 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.33 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
15239
Right Hand
Bottoming
#6
32
3
2"

$8.81 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
11542
Right Hand
Bottoming
#8
32
3
2-1/8"

$7.33 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.33 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/8"
15285
Right Hand
Bottoming
#8
32
4
2-1/8"

$9.20 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
14024
Right Hand
Bottoming
1/4"
20
4
2-1/2"

$9.62 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms