Skip Content

 
High Speed Steel Hand Tap, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Hand Tap, TiN Finish


Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish TiN 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19916
Bottoming
M10
1.50mm
4
74mm

$21.11 / each

Enter location to check availability
Catalog Page #  2839 

Price $21.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 74mm
19918
Bottoming
M12
1.75mm
4
110mm

$40.70 / each

Enter location to check availability
Catalog Page #  2839 

Price $40.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 110mm
15472
Bottoming
M3
0.50mm
3
49mm

$16.89 / each

Enter location to check availability
Catalog Page #  2839 

Price $16.89 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 49mm
15474
Bottoming
M4
0.70mm
4
53mm

$13.88 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.88 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 53mm
19907
Bottoming
M5
0.80mm
4
60mm

$14.81 / each

Enter location to check availability
Catalog Page #  2839 

Price $14.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 60mm
19910
Bottoming
M6
1.00mm
4
64mm

$15.60 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 64mm
19913
Bottoming
M8
1.25mm
4
69mm

$15.94 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.94 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 69mm
19915
Plug
M10
1.50mm
4
74.61mm

$23.11 / each

Enter location to check availability
Catalog Page #  2839 

Price $23.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 74.61mm
19955
Plug
M12
1.75mm
4
85.72mm

$40.70 / each

Enter location to check availability
Catalog Page #  2839 

Price $40.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 85.72mm
15471
Plug
M3
0.50mm
3
49.00mm

$17.45 / each

Enter location to check availability
Catalog Page #  2839 

Price $17.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 49.00mm
15473
Plug
M4
0.70mm
4
53.97mm

$14.08 / each

Enter location to check availability
Catalog Page #  2839 

Price $14.08 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 53.97mm
19906
Plug
M5
0.80mm
4
60.32mm

$15.26 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.26 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 60.32mm
19909
Plug
M6
1.00mm
4
63.50mm

$15.50 / each

Enter location to check availability
Catalog Page #  2839 

Price $15.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 63.50mm
19912
Plug
M8
1.25mm
4
69.05mm

$18.77 / each

Enter location to check availability
Catalog Page #  2839 

Price $18.77 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms