Skip Content

 
High Speed Steel Extension Spiral Point Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Extension Spiral Point Tap, Uncoated Finish


Technical Specs

  • Item Extension Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Uncoated 
  • Overall Length 6" 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Size
Pitch
Number of Flutes
Price
Qty
Please use Qty box to add item(s) to cart.
18934
#10
24
2

$71.75 / each

Enter location to check availability
Catalog Page #  NA

Price $71.75 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18935
#10
32
2

$71.75 / each

Enter location to check availability
Catalog Page #  NA

Price $71.75 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18930
#6
32
2

$80.65 / each

Enter location to check availability
Catalog Page #  NA

Price $80.65 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18932
#8
32
2

$80.65 / each

Enter location to check availability
Catalog Page #  NA

Price $80.65 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18936
1/4"
20
2

$68.35 / each

Enter location to check availability
Catalog Page #  NA

Price $68.35 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18937
1/4"
28
2

$68.35 / each

Enter location to check availability
Catalog Page #  NA

Price $68.35 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18938
5/16"
18
2

$73.85 / each

Enter location to check availability
Catalog Page #  NA

Price $73.85 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18939
5/16"
24
2

$73.85 / each

Enter location to check availability
Catalog Page #  NA

Price $73.85 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 6"
18940
3/8"
16
3

$79.75 / each

Enter location to check availability
Catalog Page #  NA

Price $79.75 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 6"
18941
3/8"
24
3

$82.95 / each

Enter location to check availability
Catalog Page #  NA

Price $82.95 / each

Technical Specs

  • Item Extension Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More