Skip Content

Hand Tap Set,3 PC,HSS,#10-32,H3 Limit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit

Price $25.00 / each

Please sign in or register to access lists

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 4AHN7
  • Mfr. Model # 15363
  • NSN # 3610-01-193-3068
  • UNSPSC # 27112806
  • Catalog Page # 3195
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Tap Set
  • Thread DirectionRight Hand
  • MaterialHigh Speed Steel
  • FinishUncoated
  • List Number5305/5303
  • Dimension TypeMachine Screw
  • Size#10
  • Pitch32
  • Pitch Diameter LimitsH3
  • Number of Pieces3
  • Number of Flutes4
  • Overall Length2-3/8"
  • Thread Length7/8"
  • Shank Dia.0.194"
  • Thread TypeNF/UNF
  • StandardsUnified and American National Threads
  • IncludesOne Each Taper 4AHN4, Plug 4AHN5, Bottoming 4AHN6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For use with steel, stainless steel, cast iron, and nonferrous metals
Use for general machine tapping or CNC tapping. Ideal for hand and power tapping for through or blind holes.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.