Skip Content

Hand Tap, Right Hand, Plug, 3/4", 10 Pitch, High Speed Steel-E Cobalt, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Tap, Right Hand, Plug, 3/4", 10 Pitch, High Speed Steel-E Cobalt, Uncoated Finish

Clearance Price $100.99 / each

Price $106.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XUW1
  • Mfr. Model # 89627
  • UNSPSC # 23153305
  • Catalog Page # N/A
  • Shipping Weight 0.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

8330 are for use with tool steel, prehardened mold steel, hardened steel 30RC, gray iron, and cast iron
For general machining and CNC applications. Use for machining through and blind holes in difficult materials.

View More

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Shank Dia. 0.590"
  • Thread Type UNC
  • Pitch Diameter Limits H3
  • List Number 8330
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.