Skip Content

Hand Tap, Right Hand, Plug, 5/16", 24 Pitch, High Vanadium High Speed Steel, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Tap, Right Hand, Plug, 5/16", 24 Pitch, High Vanadium High Speed Steel, TiN Finish

Price $16.39 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1E677
  • Mfr. Model # 19263
  • UNSPSC # 27112806
  • Catalog Page # 2839
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GTD taps are for use with steel and stainless steel, cast iron.
For general machine or CNC tapping. Choose TiN Coated for higher tapping speeds and areas where increased tap wear life and improved thread finish are needed. Choose TiCN Coated for high-temperature applications.

View More

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Vanadium High Speed Steel
  • Finish TiN
  • Number of Flutes 4
  • Overall Length 2-23/32"
  • Thread Length 1-1/8"
  • Shank Dia. 0.318"
  • Thread Type UNF
  • Pitch Diameter Limits H3
  • List Number 2303
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.