Skip Content

 
HSSE Gun Tap, TiCN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSSE Gun Tap, TiCN Finish

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel-E 
  • Finish TiCN 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
30 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5365776
#10
24
3
2-3/8"

$24.88 / each

Enter location to check availability
Catalog Page #  2843 

Price $24.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
5365764
#10
32
3
2-3/8"

$24.88 / each

Enter location to check availability
Catalog Page #  2843 

Price $24.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
5357260
#4
40
2
1-7/8"

$29.70 / each

Enter location to check availability
Catalog Page #  2843 

Price $29.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
5365744
#8
32
3
2-1/8"

$24.06 / each

Enter location to check availability
Catalog Page #  2843 

Price $24.06 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
5365807
1/4"
20
3
2-1/2"

$27.65 / each

Enter location to check availability
Catalog Page #  2843 

Price $27.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
5365840
1/4"
28
3
2-1/2"

$27.65 / each

Enter location to check availability
Catalog Page #  2843 

Price $27.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
5365932
5/16"
18
3
2-23/32"

$30.80 / each

Enter location to check availability
Catalog Page #  2843 

Price $30.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-23/32"
5365946
5/16"
24
3
2-23/32"

$30.80 / each

Enter location to check availability
Catalog Page #  2843 

Price $30.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-23/32"
5365975
3/8"
16
3
2-15/16"

$35.00 / each

Enter location to check availability
Catalog Page #  2843 

Price $35.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-15/16"
5366947
3/8"
24
3
2-15/16"

$35.00 / each

Enter location to check availability
Catalog Page #  2843 

Price $35.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-15/16"
5366966
7/16"
14
3
3-5/32"

$48.25 / each

Enter location to check availability
Catalog Page #  2843 

Price $48.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-5/32"
5366979
7/16"
20
3
3-5/32"

$48.25 / each

Enter location to check availability
Catalog Page #  2843 

Price $48.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-5/32"
5366089
1/2"
20
3
3-3/8"

$50.45 / each

Enter location to check availability
Catalog Page #  2843 

Price $50.45 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-3/8"
5366133
9/16"
12
3
3-19/32"

$78.15 / each

Enter location to check availability
Catalog Page #  2843 

Price $78.15 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-19/32"
5366137
9/16"
18
3
3-19/32"

$85.95 / each

Enter location to check availability
Catalog Page #  2843 

Price $85.95 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-19/32"
5366141
5/8"
11
3
3-13/16"

$91.60 / each

Enter location to check availability
Catalog Page #  2843 

Price $91.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-13/16"
5367035
3/4"
10
3
4-1/4"

$143.75 / each

Enter location to check availability
Catalog Page #  2843 

Price $143.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 4-1/4"
5367062
3/4"
16
3
4-1/4"

$143.80 / each

Enter location to check availability
Catalog Page #  2843 

Price $143.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 4-1/4"
5367076
7/8"
14
3
4-11/16"

$205.75 / each

Enter location to check availability
Catalog Page #  2843 

Price $205.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 14
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 4-11/16"
5367069
7/8"
9
3
4-11/16"

$187.25 / each

Enter location to check availability
Catalog Page #  2843 

Price $187.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 4-11/16"
5366406
1"
8
3
5-1/8"

$254.75 / each

Enter location to check availability
Catalog Page #  2843 

Price $254.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 8
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 5-1/8"
5367305
M10
1.25mm
3
74mm

$56.90 / each

Enter location to check availability
Catalog Page #  2843 

Price $56.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.25mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 74mm
5367346
M12
1.25mm
3
86mm

$73.70 / each

Enter location to check availability
Catalog Page #  2843 

Price $73.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.25mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 86mm
5367362
M14
1.50mm
3
91mm

$90.25 / each

Enter location to check availability
Catalog Page #  2843 

Price $90.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 1.50mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 91mm
5367365
M14
2.00mm
3
91mm

$90.25 / each

Enter location to check availability
Catalog Page #  2843 

Price $90.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 91mm
5366476
M16
1.50mm
3
97mm

$125.90 / each

Enter location to check availability
Catalog Page #  2843 

Price $125.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 1.50mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 97mm
5366480
M16
2.00mm
3
97mm

$121.60 / each

Enter location to check availability
Catalog Page #  2843 

Price $121.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 97mm
5362677
M3.5
0.60mm
3
51mm

$33.75 / each

Enter location to check availability
Catalog Page #  2843 

Price $33.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3.5
  • Pitch 0.60mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 51mm
5362710
M7
1.00mm
3
69mm

$41.65 / each

Enter location to check availability
Catalog Page #  2843 

Price $41.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M7
  • Pitch 1.00mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 69mm
5362715
M8
1.00mm
3
69mm

$40.20 / each

Enter location to check availability
Catalog Page #  2843 

Price $40.20 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.00mm
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 69mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More