Skip Content

HSS Straight Flute Tap, TiCN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Straight Flute Tap, TiCN Finish

WIDIA GTD

Technical Specs

  • Thread DirectionRight Hand 
  • FinishTiCN 
Brand:W WIDIA GTD 
Item
Please Select
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Material
Please Select
Item #ItemTap StyleSizePitchMaterialAvailabilityPrice Qty
13X369Hand TapBottoming#080High Speed Steel

Typically in Stock

$30.95 / each

12F053Hand TapBottoming#1032High Speed Steel

Typically in Stock

$11.53 / each

12F052Hand TapBottoming#1224High Speed Steel

Typically in Stock

$12.03 / each

13X399Hand TapBottoming#256High Speed Steel

Typically in Stock

$21.90 / each

12F060Hand TapBottoming#440High Speed Steel

Typically in Stock

$13.82 / each

12F059Hand TapBottoming#540High Speed Steel

Typically in Stock

$15.56 / each

12F058Hand TapBottoming#632High Speed Steel

Typically in Stock

$10.84 / each

12F057Hand TapBottoming#832High Speed Steel

Typically in Stock

$10.88 / each

12F056Hand TapBottoming1/4"20High Speed Steel

Typically in Stock

$8.16 / each

12F051Hand TapBottoming1/4"20High Speed Steel

Typically in Stock

$12.04 / each

12F050Hand TapBottoming1/4"28High Speed Steel

Typically in Stock

$13.57 / each

12F049Hand TapBottoming5/16"18High Speed Steel

Typically in Stock

$14.89 / each

12F048Hand TapBottoming5/16"24High Speed Steel

Typically in Stock

$16.75 / each

12F047Hand TapBottoming3/8"16High Speed Steel

Typically in Stock

$16.77 / each

12F046Hand TapBottoming3/8"24High Speed Steel

Typically in Stock

$16.77 / each

12F045Hand TapBottoming7/16"14High Speed Steel

Typically in Stock

$28.65 / each

12F044Hand TapBottoming7/16"20High Speed Steel

Typically in Stock

$32.25 / each

12F043Hand TapBottoming1/2"13High Speed Steel

Typically in Stock

$30.50 / each

12F042Hand TapBottoming1/2"20High Speed Steel

Typically in Stock

$38.30 / each

12F041Hand TapBottoming5/8"11High Speed Steel

Typically in Stock

$60.70 / each

12F040Hand TapBottoming5/8"18High Speed Steel

Typically in Stock

$62.60 / each

12F039Hand TapBottoming3/4"10High Speed Steel

Typically in Stock

$95.35 / each

12F033Hand TapBottomingM101.50mmHigh Speed Steel

Typically in Stock

$28.60 / each

13X401Hand TapBottomingM121.75mmHigh Speed Steel

Typically in Stock

$37.30 / each

13X377Hand TapBottomingM30.50mmHigh Speed Steel

Typically in Stock

$19.89 / each

12F038Hand TapBottomingM40.70mmHigh Speed Steel

Typically in Stock

$14.49 / each

12F037Hand TapBottomingM50.80mmHigh Speed Steel

Typically in Stock

$14.49 / each

12F036Hand TapBottomingM61.00mmHigh Speed Steel

Typically in Stock

$15.34 / each

12F034Hand TapBottomingM81.25mmHigh Speed Steel

Typically in Stock

$23.16 / each

12F102Hand TapPlug#080High Speed Steel

Typically in Stock

$40.95 / each

12F054Hand TapPlug#1024High Speed Steel

Typically in Stock

$11.17 / each

12F097Hand TapPlug#1024High Speed Steel

Typically in Stock

$17.28 / each

13X336Hand TapPlug#1032High Speed Steel

Typically in Stock

$16.68 / each

12F096Hand TapPlug#1224High Speed Steel

Typically in Stock

$17.64 / each

12F101Hand TapPlug#256High Speed Steel

Typically in Stock

$32.55 / each

12F099Hand TapPlug#440High Speed Steel

Typically in Stock

$18.72 / each

12F098Hand TapPlug#540High Speed Steel

Typically in Stock

$18.72 / each

13X338Hand TapPlug#632High Speed Steel

Typically in Stock

$15.12 / each

13X337Hand TapPlug#832High Speed Steel

Typically in Stock

$16.68 / each

13X352Hand TapPlug1/4"20High Speed Steel

Typically in Stock

$16.20 / each

12F095Hand TapPlug1/4"28High Speed Steel

Typically in Stock

$17.88 / each

12F094Hand TapPlug5/16"18High Speed Steel

Typically in Stock

$22.20 / each

12F093Hand TapPlug5/16"24High Speed Steel

Typically in Stock

$22.20 / each

12F092Hand TapPlug3/8"16High Speed Steel

Typically in Stock

$24.96 / each

12F091Hand TapPlug3/8"24High Speed Steel

Typically in Stock

$22.68 / each

12F090Hand TapPlug7/16"14High Speed Steel

Typically in Stock

$38.65 / each

12F089Hand TapPlug7/16"20High Speed Steel

Typically in Stock

$38.65 / each

12F088Hand TapPlug1/2"13High Speed Steel

Typically in Stock

$41.05 / each

12F087Hand TapPlug1/2"20High Speed Steel

Typically in Stock

$50.55 / each

12F086Hand TapPlug5/8"11High Speed Steel

Typically in Stock

$40.90 / each

12F085Hand TapPlug5/8"18High Speed Steel

Typically in Stock

$81.75 / each

12F084Hand TapPlug3/4"10High Speed Steel

Typically in Stock

$114.15 / each

12F083Hand TapPlug3/4"16High Speed Steel

Typically in Stock

$114.15 / each

12F027Hand TapPlugM101.50mmHigh Speed Steel

Typically in Stock

$20.75 / each

13X381Hand TapPlugM121.75mmHigh Speed Steel

Typically in Stock

$37.30 / each

13X402Hand TapPlugM30.50mmHigh Speed Steel

Typically in Stock

$19.89 / each

12F032Hand TapPlugM40.70mmHigh Speed Steel

Typically in Stock

$16.34 / each

12F030Hand TapPlugM50.80mmHigh Speed Steel

Typically in Stock

$14.49 / each

12F029Hand TapPlugM61.00mmHigh Speed Steel

Typically in Stock

$15.34 / each

12F028Hand TapPlugM81.25mmHigh Speed Steel

Typically in Stock

$18.87 / each

Adding More Products