Skip Content

 
HSS Straight Flute Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Straight Flute Tap, Bright Finish

Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Bright 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
14927
Bottoming
M30
3.50mm
4
138.11mm

$214.25 / each

Enter location to check availability
Catalog Page #  NA

Price $214.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M30
  • Pitch 3.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 138.11mm
14943
Bottoming
M36
4.00mm
4
152.40mm

$351.50 / each

Enter location to check availability
Catalog Page #  NA

Price $351.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M36
  • Pitch 4.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 152.40mm
11902
Plug
M10
1.50mm
4
74mm

$19.29 / each

Enter location to check availability
Catalog Page #  2837 

Price $19.29 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 74mm
11903
Plug
M12
1.75mm
4
86mm

$30.85 / each

Enter location to check availability
Catalog Page #  2837 

Price $30.85 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 86mm
11904
Plug
M14
1.25mm
4
91mm

$32.00 / each

Enter location to check availability
Catalog Page #  2837 

Price $32.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 91mm
11905
Plug
M14
2.00mm
4
91mm

$32.00 / each

Enter location to check availability
Catalog Page #  2837 

Price $32.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 91mm
11906
Plug
M16
2.00mm
4
97mm

$35.05 / each

Enter location to check availability
Catalog Page #  2837 

Price $35.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 97mm
11907
Plug
M18
1.50mm
4
102mm

$42.90 / each

Enter location to check availability
Catalog Page #  2837 

Price $42.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M18
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 102mm
11908
Plug
M18
2.50mm
4
102mm

$52.00 / each

Enter location to check availability
Catalog Page #  2837 

Price $52.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M18
  • Pitch 2.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 102mm
5353
Plug
M2.5
0.45mm
3
46mm

$15.42 / each

Enter location to check availability
Catalog Page #  NA

Price $15.42 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M2.5
  • Pitch 0.45mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 46mm
11909
Plug
M20
2.50mm
4
115mm

$59.40 / each

Enter location to check availability
Catalog Page #  2837 

Price $59.40 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M20
  • Pitch 2.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 115mm
11910
Plug
M22
2.50mm
4
119mm

$64.75 / each

Enter location to check availability
Catalog Page #  2837 

Price $64.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M22
  • Pitch 2.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 119mm
11911
Plug
M24
3.00mm
4
124.62mm

$87.15 / each

Enter location to check availability
Catalog Page #  2837 

Price $87.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M24
  • Pitch 3.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 124.62mm
5353
Plug
M3
0.50mm
3
49mm

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 49mm
5353
Plug
M3.5
0.60mm
3
51mm

$10.58 / each

Enter location to check availability
Catalog Page #  NA

Price $10.58 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3.5
  • Pitch 0.60mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 51mm
5353
Plug
M30
3.50mm
4
138mm

$277.75 / each

Enter location to check availability
Catalog Page #  NA

Price $277.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M30
  • Pitch 3.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 138mm
14928
Plug
M30
3.50mm
4
138.11mm

$972.00 / each

Enter location to check availability
Catalog Page #  NA

Price $972.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M30
  • Pitch 3.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 138.11mm
14944
Plug
M36
4.00mm
4
152mm

$1,084.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,084.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M36
  • Pitch 4.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 152mm
5353
Plug
M36
4.00mm
4
152mm

$351.50 / each

Enter location to check availability
Catalog Page #  NA

Price $351.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M36
  • Pitch 4.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 152mm
5353
Plug
M4
0.70mm
4
53mm

$31.50 / each

Enter location to check availability
Catalog Page #  NA

Price $31.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 53mm
5353
Plug
M4.5
0.75mm
4
60mm

$10.58 / each

Enter location to check availability
Catalog Page #  NA

Price $10.58 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4.5
  • Pitch 0.75mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 60mm
11900
Plug
M6
1.00mm
4
64mm

$12.39 / each

Enter location to check availability
Catalog Page #  2837 

Price $12.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 64mm
11901
Plug
M8
1.25mm
4
69mm

$15.26 / each

Enter location to check availability
Catalog Page #  2837 

Price $15.26 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 69mm
5353
Taper
M30
3.50mm
4
138mm

$277.75 / each

Enter location to check availability
Catalog Page #  NA

Price $277.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M30
  • Pitch 3.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 138mm
5353
Taper
M36
4.00mm
4
152mm

$384.25 / each

Enter location to check availability
Catalog Page #  NA

Price $384.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M36
  • Pitch 4.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 152mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms