Skip Content

 
HSS Straight Flute Tap, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Straight Flute Tap, Black Oxide Finish


Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Black Oxide 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
36 Products
Compare /
Product #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19605
Bottoming
#10
24
4
2-3/8"

$9.04 / each

Enter location to check availability
Catalog Page #  2839 

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-3/8"
19620
Bottoming
#10
32
4
2-3/8"

$7.99 / each

Enter location to check availability
Catalog Page #  2839 

Price $7.99 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-3/8"
19570
Bottoming
#4
40
3
1-7/8"

$10.64 / each

Enter location to check availability
Catalog Page #  2839 

Price $10.64 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 1-7/8"
19580
Bottoming
#6
32
3
2"

$8.98 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.98 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2"
19590
Bottoming
#8
32
4
2-1/8"

$8.19 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
19180
Bottoming
1/4"
20
4
2-1/2"

$8.27 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/2"
19220
Bottoming
1/4"
28
4
2-1/2"

$9.67 / each

Enter location to check availability
Catalog Page #  2839 

Price $9.67 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/2"
19245
Bottoming
5/16"
18
4
2-23/32"

$12.78 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-23/32"
19265
Bottoming
5/16"
24
4
2-23/32"

$11.07 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.07 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-23/32"
19285
Bottoming
3/8"
16
4
2-15/16"

$11.99 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.99 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-15/16"
19310
Bottoming
3/8"
24
4
2-15/16"

$13.49 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.49 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-15/16"
19355
Bottoming
1/2"
13
4
3-3/8"

$22.30 / each

Enter location to check availability
Catalog Page #  2839 

Price $22.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-3/8"
19380
Bottoming
1/2"
20
4
3-3/8"

$27.30 / each

Enter location to check availability
Catalog Page #  2839 

Price $27.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-3/8"
19415
Bottoming
5/8"
11
4
3-13/16"

$44.20 / each

Enter location to check availability
Catalog Page #  2839 

Price $44.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-13/16"
19450
Bottoming
3/4"
10
4
4-1/4"

$60.55 / each

Enter location to check availability
Catalog Page #  2839 

Price $60.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
19460
Bottoming
3/4"
16
4
4-1/4"

$68.70 / each

Enter location to check availability
Catalog Page #  2839 

Price $68.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
19470
Bottoming
7/8"
9
4
4-11/16"

$83.05 / each

Enter location to check availability
Catalog Page #  2839 

Price $83.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-11/16"
19480
Bottoming
1"
8
4
5-1/8"

$113.50 / each

Enter location to check availability
Catalog Page #  2839 

Price $113.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1"
  • Pitch 8
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 5-1/8"
19600
Plug
#10
24
4
2-3/8"

$9.04 / each

Enter location to check availability
Catalog Page #  2839 

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-3/8"
19615
Plug
#10
32
4
2-3/8"

$9.04 / each

Enter location to check availability
Catalog Page #  2839 

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-3/8"
19565
Plug
#4
40
3
1-7/8"

$11.45 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 1-7/8"
19575
Plug
#6
32
3
2"

$8.19 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2"
19585
Plug
#8
32
4
2-1/8"

$8.72 / each

Enter location to check availability
Catalog Page #  2839 

Price $8.72 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
19170
Plug
1/4"
20
4
2-1/2"

$10.09 / each

Enter location to check availability
Catalog Page #  2839 

Price $10.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/2"
19210
Plug
1/4"
28
4
2-1/2"

$9.77 / each

Enter location to check availability
Catalog Page #  2839 

Price $9.77 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/2"
19240
Plug
5/16"
18
4
2-23/32"

$11.98 / each

Enter location to check availability
Catalog Page #  2839 

Price $11.98 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-23/32"
19260
Plug
5/16"
24
4
2-23/32"

$12.45 / each

Enter location to check availability
Catalog Page #  2839 

Price $12.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-23/32"
19280
Plug
3/8"
16
4
2-15/16"

$13.97 / each

Enter location to check availability
Catalog Page #  2839 

Price $13.97 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-15/16"
5303S
Plug
3/8"
24
4
2-15/16"

$13.60 / each

Enter location to check availability
Catalog Page #  NA

Price $13.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-15/16"
19360
Plug
1/2"
13
4
3-3/8"

$25.45 / each

Enter location to check availability
Catalog Page #  2839 

Price $25.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-3/8"
19375
Plug
1/2"
20
4
3-3/8"

$26.75 / each

Enter location to check availability
Catalog Page #  2839 

Price $26.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-3/8"
19410
Plug
5/8"
11
4
3-13/16"

$37.05 / each

Enter location to check availability
Catalog Page #  2839 

Price $37.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-13/16"
19445
Plug
3/4"
10
4
4-1/4"

$47.85 / each

Enter location to check availability
Catalog Page #  2839 

Price $47.85 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
19455
Plug
3/4"
16
4
4-1/4"

$54.20 / each

Enter location to check availability
Catalog Page #  2839 

Price $54.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
19465
Plug
7/8"
9
4
4-11/16"

$90.05 / each

Enter location to check availability
Catalog Page #  2839 

Price $90.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-11/16"
19475
Plug
1"
8
4
5-1/8"

$85.55 / each

Enter location to check availability
Catalog Page #  2839 

Price $85.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 8
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 5-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms