Skip Content

 
HSS Gun Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Gun Tap, Bright Finish


Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Bright 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2331
#10
24
2
2-3/4"

$12.48 / each

Enter location to check availability
Catalog Page #  NA

Price $12.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/4"
2331
#10
24
2
2-3/4"

$11.74 / each

Enter location to check availability
Catalog Page #  NA

Price $11.74 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/4"
2331
#4
40
2
1-7/8"

$14.72 / each

Enter location to check availability
Catalog Page #  NA

Price $14.72 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
2331
#6
32
2
2-7/32"

$10.78 / each

Enter location to check availability
Catalog Page #  NA

Price $10.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-7/32"
13246
#8
36
2
2-1/8"

$12.23 / each

Enter location to check availability
Catalog Page #  NA

Price $12.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 36
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
2331
1/4"
20
3
2-1/2"

$15.35 / each

Enter location to check availability
Catalog Page #  NA

Price $15.35 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
2331
1/4"
20
3
2-1/2"

$13.64 / each

Enter location to check availability
Catalog Page #  NA

Price $13.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
2331
1/4"
28
2
2-31/64"

$12.48 / each

Enter location to check availability
Catalog Page #  NA

Price $12.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-31/64"
2331
5/16"
18
3
2-23/32"

$17.62 / each

Enter location to check availability
Catalog Page #  NA

Price $17.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-23/32"
2331
5/16"
24
2
2-23/32"

$13.32 / each

Enter location to check availability
Catalog Page #  NA

Price $13.32 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-23/32"
2331
3/8"
16
3
2-15/16"

$15.86 / each

Enter location to check availability
Catalog Page #  NA

Price $15.86 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-15/16"
2331
7/16"
20
3
3-15/16"

$26.65 / each

Enter location to check availability
Catalog Page #  NA

Price $26.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 3-15/16"
17448
1/2"
13
3
4-21/64"

$28.65 / each

Enter location to check availability
Catalog Page #  NA

Price $28.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 4-21/64"
2331
5/8"
11
3
3-13/16"

$55.55 / each

Enter location to check availability
Catalog Page #  NA

Price $55.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 3-13/16"
2331
M10
1.50mm
3
74mm

$18.70 / each

Enter location to check availability
Catalog Page #  NA

Price $18.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 74mm
2331
M14
2.00mm
3
110mm

$55.00 / each

Enter location to check availability
Catalog Page #  NA

Price $55.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 110mm
2331
M16
2.00mm
3
110mm

$56.60 / each

Enter location to check availability
Catalog Page #  NA

Price $56.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 110mm
2331
M5
0.80mm
2
69mm

$15.79 / each

Enter location to check availability
Catalog Page #  NA

Price $15.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 69mm
2331
M6
1.00mm
2
64mm

$15.79 / each

Enter location to check availability
Catalog Page #  NA

Price $15.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 64mm
17473
M8
1.25mm
2
69.05mm

$17.89 / each

Enter location to check availability
Catalog Page #  NA

Price $17.89 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms