Skip Content

 
Cut Resistant Glove, Stainless Steel Mesh Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Glove, Stainless Steel Mesh Coating


Technical Specs

  • Coating Material Stainless Steel Mesh 
  • Suggested Use Environment Dry 
  • Puncture Resistant No 
  • Palm Material Stainless Steel Mesh 
  • Color Silver 
  • Cuff Rolled 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Keyword
  • metal mesh gloves 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
CM030504
L

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Coating Material Stainless Steel Mesh
  • Suggested Use Environment Dry
  • Size L
  • Puncture Resistant No
  • Palm Material Stainless Steel Mesh
  • Color Silver
  • Cuff Rolled
CM030503
M

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Coating Material Stainless Steel Mesh
  • Suggested Use Environment Dry
  • Size M
  • Puncture Resistant No
  • Palm Material Stainless Steel Mesh
  • Color Silver
  • Cuff Rolled
CM030502
S

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Coating Material Stainless Steel Mesh
  • Suggested Use Environment Dry
  • Size S
  • Puncture Resistant No
  • Palm Material Stainless Steel Mesh
  • Color Silver
  • Cuff Rolled
CM030505
XL

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Coating Material Stainless Steel Mesh
  • Suggested Use Environment Dry
  • Size XL
  • Puncture Resistant No
  • Palm Material Stainless Steel Mesh
  • Color Silver
  • Cuff Rolled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More