Skip Content

Polyurethane, Cut Resistant Glove, Dyneema® Lining, Silver, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polyurethane, Cut Resistant Glove, Dyneema® Lining, Silver, M, EA 1

Price $40.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YV25
  • Mfr. Model # 134527
  • UNSPSC # 46181504
  • Catalog Page # 2082
  • Catalog Group # D2088
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silver Talon Gloves can be worn alone or as liners. Good choice for sheet metal fabrication, appliance assembly, work in the automotive, plastics and textiles industries. All Whizard Gloves are prewashed and preshrunk.

Silver Talon Gloves feature a unique blend of high-strength fibers and stainless steel filament for a higher cut-resistance rating and longer life than any leading competitor. Durable fibers provide strength—not bulk—for comfort and durability. Ambidextrous. Size Medium.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Polyurethane
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Color Silver
  • Cuff Knit
  • Size M
  • Coating Finish Patterned
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Standards CFR 21, ANSI
  • Hand Ambidextrous
  • Application Metal Assembly, Metal Fabrication, Plastic Blow/Molding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.