Skip Content

Cut Resistant Glove,Silver,Reversible,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Glove, Silver, Reversible, M

WHIZARD

Price: $317.00 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 3PVD5
  • Mfr. Model # CM030503
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D2056
  • Shipping Weight 0.45 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • Coating MaterialStainless Steel Mesh
  • ItemCut Resistant Glove
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantNo
  • ColorSilver
  • Cuff2" Rolled
  • SizeM
  • Back MaterialStainless Steel Mesh
  • Finger StyleFull Finger
  • Palm MaterialStainless Steel Mesh
  • Finger MaterialStainless Steel Mesh
  • StandardsANSI/ISEA
  • HandAmbidextrous
  • ApplicationFood Processing, Industrial, Restutants, Deli
  • Sold AsEach

Compliance and Restrictions

None

Details

The unique construction of this Stainless Steel Mesh Glove with 2"W Cuff eliminates gaps that can trap soil and feed the growth of bacteria. This dramatically reduces the risk of contamination. The state-of-the-art design also results in stronger, smoother and hermetically sealed ring connections that have no weak spots. That means fewer repairs are needed over time.

Stainless Steel Glove with 2"W Cuff fits either hand. All-metal cuffs won’t break down or fall apart like fabric or plastic cuffs when exposed to water, chemicals and soil. Made from 100%, high-grade stainless steel mesh with hermetically sealed micro plasma welds. Self-adjusting tensioning system allows for easy fit without straps or buckles. All Whizard gloves are prewashed and preshrunk. Sold individually. Medium.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.