Skip Content

Cut Resistant Glove,Gray,Reversible,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cut Resistant Glove, Gray, Reversible, XL

Price: NA

Item no longer available


  • Item # 3PVC1
  • Mfr. Model # 134529-LS
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Glove
  • Coating MaterialUncoated
  • LiningDyneema(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level5
  • ColorGray
  • CuffKnit
  • SizeXL
  • CutGunn
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge10
  • Length12-3/8"
  • StandardsCFR 21
  • HandAmbidextrous
  • ApplicationFood And Meat Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Silver Talon Gloves can be worn alone or as liners. Good choice for sheet metal fabrication, appliance assembly, work in the automotive, plastics and textiles industries. All Whizard Gloves are prewashed and preshrunk.

Silver Talon Gloves feature a unique blend of high-strength fibers and stainless steel filament for a higher cut-resistance rating and longer life than any leading competitor. Durable fibers provide strength—not bulk—for comfort and durability. Ambidextrous. Size XL.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.