Skip Content

Cut Resistant Glove, Right Hand,White,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Glove, Right Hand, White, L

Clearance Price $21.00 / each

Price $87.50 / each

Shipping: pkg of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVA3
  • Mfr. Model # 133883-LS
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E8553
  • Shipping Weight 0.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Glove
  • Coating MaterialPolyurethane
  • LiningDyneema(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level5
  • ColorWhite
  • CuffKnit
  • SizeL
  • Coating FinishPatterned
  • CutGunn
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge5.5
  • Length21-3/8"
  • StandardsANSI
  • HandRight
  • ApplicationHeavy Duty Cut-Resistant For Hand And Forearm Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Increase your flexibility and slip-resistance, yet maintain the comfort and excellent cut resistance you expect. WHIZARD Slipguard Gloves with 10" Cuff are suggested for slippery, sharp surfaces including glass, metal and knives. Gloves conform to your hand for lightweight, strong protection. Soft, flexible material breathes, reducing perspiration for greater comfort. Machine washable. Sold individually.

Heavy-Duty Slipguard Gloves combine the properties of Spectra, Kevlar® and stainless steel to virtually eliminate on-the-job lacerations in sharp-edged applications. Prewashed and preshrunk. Large, Right hand.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.