Skip Content

Low V T-Stat,Stages Heat 2,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 2, Stages Cool 2

Clearance Price $109.67 / each

Price $121.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MY13
  • Mfr. Model # 1F81-261
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat2
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week5-1-1
  • Terminal DesignationsR, C, Y, Y2, W, W2, G
  • System SwitchingHeat-Cool-Off
  • Fan SwitchingAuto-On
  • Display TypeBacklit
  • Key Pad LockoutNo
  • Programmable FanNo
  • Humidification ControlNo
  • Remote Sensing CapabilityNo
  • Battery BackupYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleNo
  • Power MethodHardwired/Battery
  • 750mV CompatibleNo
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width6"
  • Depth1-1/4"
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • Includes2 AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Operating Instructions for

Need instructions for thermostat control Model 1F80-261 or other model with same operation.
Thank you......
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about skruloose is loaded.
Additional information about skruloose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have an owners manual and I will email it to you. Please call 1-800-Grainger if you need additional documents. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Manual

We had a White-Rodgers thermostat installed in our home by a air conditioner/heating company in our area, but I don't believe they provided us with a manual for it. Can I obtain a manual online to print off? I believe it's the White-Rodgers Digital Thermostat, 2H, 2C, 5-1-1 Program.

The problem we are having is that we try to reset the temperature by hand, and it keeps jumping during the day or overnight to a different temperature. Apparently, a programmed temp got set in it somehow, but we don't know how to do the programming, so we don't know how to get it cleared. In other words, a manual would be really helpful!

Thank you!
2 years ago
by
Read all my Q&A
 
Please wait while more information about Asseln is loaded.
Additional information about Asseln could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the instructions. If you still have questions after reviewing please call 1-800-Grainger. Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Low battery indicator came on. changed the battery and now the fan won't shut off.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about rec999 is loaded.
Additional information about rec999 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There could be several issues. There may be a problem with the fan switch in the thermostat, could be a bad fan relay on the furnace, it could even be a limit on the furnace causing the fan to engage. If you have the ability to test the circuit with a volt tester, you can call HVAC tech support and we may be able to assist you in testing the circuit.
800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cast is loaded.
Additional information about cast could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
I have emailed you a diagram of the unit showing where the batteries are located. If you need further assistance, please contact us at 888-361-8649.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:05:06.422-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MY13, prod, sort_default
1 of 1
  • 2015-06-01T20:05:06.425-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MY13, prod, sort_default
1 of 1