Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

WHITE-RODGERS

Price: $116.80 / each

Please sign in or register to access lists

  • Item # 4NB73
  • Mfr. Model # 1F85-277
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4, 2
  • Programs per Week5-1-1, 7 or Nonprogrammable
  • Terminal DesignationsR, C, Y1, Y2, E/W1, W2, G, O, B, L
  • System SwitchingAuto-Heat-Cool-Off-Emergency
  • Fan SwitchingAuto-On
  • Display TypeLCD, Backlit
  • Key Pad LockoutYes
  • Programmable FanNo
  • Humidification ControlNo
  • Remote Sensing CapabilityNo
  • Filter IndicatorYes
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleNo
  • Power MethodHardwired/Battery
  • Voltage24 to 30VAC
  • 750mV CompatibleNo
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width6-1/8"
  • Depth1-1/8"
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • Features(2H/2C) or Heat Pump (3H/2C).
  • For Use WithGas, Oil, Electric, Heat Pump
  • Includes2 AA Batteries
  • Agency ComplianceUL
  • Green Environmental AttributeThermostat has Programmable Feature to Reduce Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The system is off and i notice the light coming on periodically for about a minute. Can you let me know what this means?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about margbred is loaded.
Additional information about margbred could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There may be a malfunction in the thermostat. The wiring diagram states that if the “C” terminal is wired, the display should stay lit constantly. If the “C” terminal is not wired the display should only lite when a button is pressed. I recommend calling out HVAC tech support team to discuss the wiring at 800-472-4643.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Teresa is loaded.
Additional information about Teresa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you call our HVAC tech team we can fax or email you a copy of the instruction manual. 1-800-472-4643

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1