Skip Content

Low V Mechanical Tstat,50 to 90F,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V Mechanical Tstat, 50 to 90F, White

WHITE-RODGERS

Price: $49.00 / each

Please sign in or register to access lists

  • Item # 2KFY2
  • Mfr. Model # 1F56N-444
  • UNSPSC # 41112209
  • Catalog Page # 4219
  • Shipping Weight 0.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLow Voltage Thermostat
  • Terminal DesignationsRH, RC, Y, W, G, O, B, A
  • System SwitchingHeat-Cool-Off
  • Fan SwitchingAuto-On
  • Dual Transformer CompatibleYes
  • Power MethodHardwired
  • Voltage24VAC
  • 750mV CompatibleYes
  • MountingHorizontal
  • Height3-1/4"
  • Width4-1/2"
  • Depth1-5/8"
  • ColorWhite
  • Control Range50 Degrees to 90 Degrees F
  • FeaturesMercury Free
  • For Use WithHeating, Cooling, Heat Pump without Auxiliary Heat, Millivolt, 3-wire Zone Valve
  • IncludesHeat Only or Cool Only Back Plate, Heat-Cool Subbase
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am needing to replace my 1F56-444, Grainger # 4E030 thermostat because of problems with the heat-off-cool switch. The switch lever has been giving me problems due to the ball binding inside of the switch. The metal ball is needed to provide electrical contact, but when it becomes lodged in the wrong position, I get no heat until I play with the switch to get the ball into the correct position, which I have no way of seeing with the unit assembed. My model number has been discontinued and I understand that the closest model is 1F56N-444, Grainger # 2KFY2. I just decided to try the Dayton model 4PU47. I was hoping to be able to compare the switch assembly details among these models, but I guess that this is beyond the capability of your web page. Thankyou.
9 months ago
by
Read all my Q&A
 
Please wait while more information about TheWolf2 is loaded.
Additional information about TheWolf2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The manufacturer does not release the information on the exact type of switch used on the Dayton model. You might consider switching to a digital thermostat that would use push buttons instead. Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1