Skip Content

Hot Water Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Hot Water Control

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2E398
  • Mfr. Model # 1050-1
  • UNSPSC # 40141609
  • Catalog Page # N/A
  • Shipping Weight 5.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indoor/Outdoor
Adjusts boiler water temperature according to outdoor air temperature. Includes outdoor sensing bulb with 30-ft. capillary and indoor insertion bulb and well with 15-ft. capillary. Insertion bulb well has 1/2" NPT thread and is 2-7/8" beyond thread.
Boiler Controls

View More

Technical Specs

  • Item Indoor/Outdoor Hot Water
  • Control Type Indoor/Outdoor Hot Water
  • Switch Type SPST
  • Switch Action Open on Rise
  • Height (In.) 9
  • Width (In.) 3-1/2
  • Depth (In.) 4
  • Contact Rating @ 120V (A) 14
  • Contact Rating @ 240V (A) 7
  • Differential (Deg. F) 10
  • Temp. Setting Range (F) -60 to 250
  • Features Insertion Bulb With 1/2" NPT Thread and is 2 7/8" Long Beyond Thread
  • Function Cuts Fuel Costs and Provides Closer Temperature Control, Increases/Decreases Frequency of Burner Operation to Maintain Proper Balance Between Boiler Temperature and Outdoor Temperature, Correct System Lag or Overshoot when Outdoor Air Temperature Changes
  • Includes Outdoor Sensing Bulb with 30 Feet Long Capillary and Indoor Insertion Bulb and Well with 15 Feet Long Capillary
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.