Skip Content

Sequencer,Fan/Heat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Sequencer, Fan/Heat

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2E606
  • Mfr. Model # 24A34-4
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Sequencer
  • Type Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
  • Number of Switches 2
  • Main Switch On Time (Sec.) 30 to 90
  • Main Switch Off Time (Sec.) 1 to 30
  • Number of Timings 1
  • Height (In.) 1-7/8
  • Width (In.) 2
  • Depth (In.) 1-5/8
  • Resistive Amps @ 120V 25
  • Resistive Amps @ 240V 25
  • Full Load Amps @ 120V 14
  • Full Load Amps @ 240VAC 7
  • Full Load Amps @ 480V 3
  • Therm-o-Disc Model No. 15SH1309574
  • Locked Rotor Amps @ 120V 72
  • Locked Rotor Amps @ 240V 42
  • Locked Rotor Amps @ 480V 18
  • Off Time (Seconds) 1 to 30
  • On Time (Seconds) 30 to 90
  • Control Volts 24
  • Pilot Duty 120/480V (VA) 125
  • Resistive Amps @ 480V 12.5
  • Includes Double Quick-connect Terminals for Combination Loads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.