Skip Content

Thermocouple,36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple, 36 In

Price $13.89 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E142
  • Mfr. Model # H06E-036
  • UNSPSC # 41112206
  • Catalog Page # 4226
  • Shipping Weight 0.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Thermocouple
  • TypeStandard Coaxial
  • Length (In.)36
  • Voltage18 to 30 mV
  • Gas TypeLP/NG
  • Special InformationStainless Steel Element, For 30 mV Standing Pilot Systems
  • IncludesUniversal Adapter
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This thermocouple has a stainless steel element, but the honeywell thermocouple has a stainless steel outer jacket. What is the difference between these specifications?
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about CoreClay is loaded.
Additional information about CoreClay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The stainless steel jacket is the outer covering of the element.

I would suggest giving us a call if you would like further clarificaiton. Please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you further.

Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-31T19:55:06.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E142, prod, sort_default
1 of 1
  • 2015-08-31T19:55:06.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E142, prod, sort_default
1 of 1