Skip Content

Hydrostatic Test Pump, Electric, 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydrostatic Test Pump, Electric, 1/2 HP

Price $1,295.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GDV5
  • Mfr. Model # 39300
  • UNSPSC # 40151557
  • Catalog Page # 3700
  • Shipping Weight 34.87 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydrostatic Test Pump, Electric
  • TypeTwin Piston, Positive Displacement
  • Inlet3/4" Female GHT
  • Outlet9/16"-18 JCIF Male
  • Discharge Hose1/4" ID x 10 Ft., 1/4 MNPT x 9/16-18 JICF Female Swivel
  • GPM4
  • Max. Pressure300 psi
  • HP1/2
  • Engine RPM1725
  • Engine/Motor TypeElectric
  • Voltage115/230
  • Phase1
  • Hz50/60
  • Shaft Size1/2"
  • GaugeGlycerin Filled, 0 to 600 psi
  • Length14"
  • Width10"
  • Height12"
  • LubricationChassis Grease
  • Relief ValveAdjustable Pressure
  • Material of ConstructionMetal
  • FeaturesBuilt-In Adjustable Pressure Regulator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 39300

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Sammy007 is loaded.
Additional information about Sammy007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump is only designed for testing lines and should not be used for line filling, additionally; it is only designed for use with clean water.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Nawaz is loaded.
Additional information about Nawaz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this has an adjustible relief with a gauge, you can adjust the pressure to test at 180 PSI .

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:58.189-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GDV5, prod, sort_default
1 of 1
  • 2015-05-24T20:10:58.191-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GDV5, prod, sort_default
1 of 1