Skip Content

 
Underbed Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Underbed Truck Box


Technical Specs

  • ItemUnderbody Truck Box 
Material
Please Select
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
662-0-02
Aluminum Diamond Plate
Silver
Double Lid
60-1/8"
24"
24"
20.0 cu. ft.

$1,381.00 / each

Enter location to check availability
Underbody Truck Box,Silver,60-1/8 In. W
Catalog Page #  NA

Price $1,381.00 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width60-1/8"
  • Overall Depth24"
  • Overall Height24"
  • Storage Capacity20.0 cu. ft.
622-0-02
Aluminum Diamond Plate
Silver
Single Lid
24-1/8"
12-1/4"
14"
2.4 cu. ft.

$546.50 / each

Enter location to check availability
Underbody Truck Box,Silver,24-1/8 In. W
Catalog Page #  NA

Price $546.50 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width24-1/8"
  • Overall Depth12-1/4"
  • Overall Height14"
  • Storage Capacity2.4 cu. ft.
636-0-02
Aluminum Diamond Plate
Silver
Single Lid
36-5/8"
18"
18"
6.5 cu. ft.

$914.00 / each

Enter location to check availability
Underbody Truck Box,Silver,36-5/8 In. W
Catalog Page #  NA

Price $914.00 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width36-5/8"
  • Overall Depth18"
  • Overall Height18"
  • Storage Capacity6.5 cu. ft.
525-5-02
Steel
Black
Single Lid
24-1/8"
12-3/8"
14-1/8"
2.3 cu. ft.

$518.00 / each

Enter location to check availability
Underbody Truck Box,Black,24-1/8 In. W
Catalog Page #  NA

Price $518.00 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialSteel
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width24-1/8"
  • Overall Depth12-3/8"
  • Overall Height14-1/8"
  • Storage Capacity2.3 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More