Skip Content

Aluminum Diamond Plate Underbody Truck Box, Silver, Double, 20.0 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Diamond Plate Underbody Truck Box, Silver, Double, 20.0 cu. ft.

Price $1,395.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14V887
  • Mfr. Model # 662-0-02
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rugged box is designed for heavy-duty trucks and semis to keep larger, heavy items and tools secure yet easily accessible. The 3-point latching system helps protect against theft and weather. The rain gutter and full weather seal keep moisture out of the box and your equipment. The D-Handles are easy to grip, even with gloves on, and create a tight door seal. The powder-coated finish ensures years of dependability.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 60-1/8"
  • Overall Depth 24"
  • Overall Height 24"
  • Storage Capacity 20.0 cu. ft.
  • Gauge 12
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Paddle Handle
  • Includes (2) Keys
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Rotary Style 2-Position Latch Prevents the Door from Inadvertently Opening, Recessed Door to Allow for Full Swing-Down Position with Cables Disconnected, Aircraft Cable with Swedged Fittings Support the Aluminum Door
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.