Skip Content

Steel Topside Truck Box, White, Double Lid, 10.8 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Topside Truck Box, White, Double Lid, 10.8 cu. ft.

Price $1,382.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14V936
  • Mfr. Model # 265-3-02
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Topside Truck Box
  • Material Steel
  • Color White
  • Lid Style Double Lid
  • Overall Width 64-1/4"
  • Overall Depth 16-1/4"
  • Overall Height 18"
  • Storage Capacity 10.8 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On and Clamp-On
  • Locking System Keyed with Drill-Resistant Lock Cores
  • Latch Mechanism D-Handle, 3-Point
  • Features Drill-Resistant Lock Core and 3-Point Latching System Resists Break-Ins
  • Includes (2) Keys, Parts Bin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Featuring a diamond plate pattern, this box offers quick access to tools, equipment, and parts while keeping the truck bed open for supplies. The rain gutter and full weather seal keep moisture out of the box and your equipment. The removable parts bin keeps small items organized. A convenient attachment point secures materials and tools in the pickup bed. The drill-resistant lock core and three-point latching system resist break-ins.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.