Skip Content

 
Hi-Side Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hi-Side Truck Box


Technical Specs

  • ItemTopside Truck Box 
Material
Please Select
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
364-5-02
Aluminum
Black
Double Lid
64-1/4"
13-1/4"
16"
7.9 cu. ft.

$1,108.00 / each

Enter location to check availability
Topside Truck Box,Black,64-1/4 In. W
Catalog Page #  NA

Price $1,108.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity7.9 cu. ft.
372-5-02
Aluminum
Black
Double Lid
72-1/4"
13-1/4"
16"
8.9 cu. ft.

$1,136.00 / each

Enter location to check availability
Topside Truck Box,Black,72-1/4 In. W
Catalog Page #  NA

Price $1,136.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width72-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity8.9 cu. ft.
390-5-02
Aluminum
Black
Double Lid
90-1/4"
13-1/4"
16"
11.1 cu. ft.

$1,229.00 / each

Enter location to check availability
Topside Truck Box,Black,90-1/4 In. W
Catalog Page #  NA

Price $1,229.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity11.1 cu. ft.
346-0-02
Aluminum
Silver
Single Lid
45-1/2"
13-1/4"
16"
5.6 cu. ft.

$852.00 / each

Enter location to check availability
Topside Truck Box,Silver,45-1/2 In. W
Catalog Page #  NA

Price $852.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width45-1/2"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity5.6 cu. ft.
391-5-02
Aluminum Diamond Plate
Black
Double Lid
90-1/4"
16-1/4"
18"
15.2 cu. ft.

$1,545.00 / each

Enter location to check availability
Topside Truck Box,Black,90-1/4 In. W
Catalog Page #  NA

Price $1,545.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum Diamond Plate
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity15.2 cu. ft.
347-0-02
Aluminum Diamond Plate
Silver
Single Lid
45-1/2"
16-1/4"
18"
7.7 cu. ft.

$915.50 / each

Enter location to check availability
Topside Truck Box,Silver,45-1/2 In. W
Catalog Page #  NA

Price $915.50 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width45-1/2"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity7.7 cu. ft.
264-3-02
Steel
White
Double Lid
64-1/4"
13-1/4"
16"
7.9 cu. ft.

$1,299.00 / each

Enter location to check availability
Topside Truck Box,White,64-1/4 In. W
Catalog Page #  NA

Price $1,299.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity7.9 cu. ft.
265-3-02
Steel
White
Double Lid
64-1/4"
16-1/4"
18"
10.8 cu. ft.

$1,382.00 / each

Enter location to check availability
Topside Truck Box,White,64-1/4 In. W
Catalog Page #  NA

Price $1,382.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity10.8 cu. ft.
296-3-02
Steel
White
Double Lid
96-1/4"
13-1/4"
16"
11.8 cu. ft.

$1,419.00 / each

Enter location to check availability
Topside Truck Box,White,96-1/4 In. W
Catalog Page #  NA

Price $1,419.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width96-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity11.8 cu. ft.
246-3-02
Steel
White
Single Lid
45-1/2"
13-1/4"
16"
5.6 cu. ft.

$881.50 / each

Enter location to check availability
Topside Truck Box,White,45-1/2 In. W
Catalog Page #  NA

Price $881.50 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width45-1/2"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity5.6 cu. ft.
247-3-02
Steel
White
Single Lid
45-1/2"
16-1/4"
18"
7.7 cu. ft.

$953.50 / each

Enter location to check availability
Topside Truck Box,White,45-1/2 In. W
Catalog Page #  NA

Price $953.50 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width45-1/2"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity7.7 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More