Skip Content

 
Crossover Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crossover Truck Box


Technical Specs

  • ItemCrossover Truck Box 
  • Lid StyleSingle Lid 
  • Overall Depth20-1/4" 
Material
Please Select
Color
Please Select
Overall Width
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Overall Width
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
131-5-01
Aluminum Diamond Plate
Black
66"
18-5/8"
8.7 cu. ft.

$1,069.00 / each

Enter location to check availability
Crosover Truck Box,Aluminm Diamond Plate
Catalog Page #  NA

Price $1,069.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum Diamond Plate
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width66"
  • Overall Depth20-1/4"
  • Overall Height18-5/8"
  • Storage Capacity8.7 cu. ft.
143-5-01
Aluminum Diamond Plate
Black
71-1/2"
17"
10.4 cu. ft.

$924.00 / each

Enter location to check availability
Crossover Truck Box,Black,71-1/2 In. W
Catalog Page #  NA

Price $924.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum Diamond Plate
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width71-1/2"
  • Overall Depth20-1/4"
  • Overall Height17"
  • Storage Capacity10.4 cu. ft.
154-0-01
Aluminum Diamond Plate
Silver
62"
13-1/4"
6.4 cu. ft.

$1,038.00 / each

Enter location to check availability
Crosover Truck Box,Aluminm Diamond Plate
Catalog Page #  NA

Price $1,038.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width62"
  • Overall Depth20-1/4"
  • Overall Height13-1/4"
  • Storage Capacity6.4 cu. ft.
137-0-01
Aluminum Diamond Plate
Silver
62"
18-1/2"
8.9 cu. ft.

$1,057.00 / each

Enter location to check availability
Crosover Truck Box,Aluminm Diamond Plate
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width62"
  • Overall Depth20-1/4"
  • Overall Height18-1/2"
  • Storage Capacity8.9 cu. ft.
131-0-01
Aluminum Diamond Plate
Silver
66"
18-5/8"
8.7 cu. ft.

$1,069.00 / each

Enter location to check availability
Crosover Truck Box,Aluminm Diamond Plate
Catalog Page #  NA

Price $1,069.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum Diamond Plate
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width66"
  • Overall Depth20-1/4"
  • Overall Height18-5/8"
  • Storage Capacity8.7 cu. ft.
120-5-01
Steel
Black
71-1/2"
15"
8.8 cu. ft.

$1,064.00 / each

Enter location to check availability
Crossover Truck Box,Black,71-1/2 In. W
Catalog Page #  NA

Price $1,064.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width71-1/2"
  • Overall Depth20-1/4"
  • Overall Height15"
  • Storage Capacity8.8 cu. ft.
120-3-01
Steel
White
71-1/2"
15"
8.8 cu. ft.

$1,064.00 / each

Enter location to check availability
Crossover Truck Box,White,71-1/2 In. W
Catalog Page #  NA

Price $1,064.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width71-1/2"
  • Overall Depth20-1/4"
  • Overall Height15"
  • Storage Capacity8.8 cu. ft.
128-3-01
Steel
White
71-1/2"
24"
15.1 cu. ft.

$1,243.00 / each

Enter location to check availability
Crossover Truck Box,White,71-1/2 In. W
Catalog Page #  NA

Price $1,243.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width71-1/2"
  • Overall Depth20-1/4"
  • Overall Height24"
  • Storage Capacity15.1 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More